Shop All Boat Anchors & Equipment
Kingcord
3/8 in. x 50 ft. Blue Nylon Double Braid Anchor Line with Thimble
Mfr # 459011BG
Zoro # G7148024
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kingcord
- MFR # 459011BG
- Zoro # G7148024
- UPC # 66366459012
- Country of Origin China
- Category Boat Anchors & Equipment
Description
KingCord® premium Double Braid Nylon Anchor Line has been designed to maximize durability and performance in harsh marine conditions. Professionally hand spliced eye on one end with a built-in 3/8" stainless steel thimble for attachment to anchors or other devices. Nylon has great strength and shock load resistance, handles easily, and resists sunlight better than all other synthetics. Double Braid offers an excellent combination of stretch with excellent shock load reduction. Nylon does not float, so it's the optimal material for anchor lines. Do not use for overhead lifting. Never exceed the Safe Working Load (SWL).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLD EAGLE Gold Eagle 22206 STA-BIL Fuel Stabilizer - 10 oz. (22206)
- ILB GOLD Replacement For Denso, 228000-3811 Starter (228000-3811 STARTER)
- A & I PRODUCTS Fender (RH) 40" x21.5" x12" (A-RE13878)
- CURT Replacment Dual-Bll for Adjstbl Chnnl Mount (45923)
- KINGCORD 3/8 in. x 300 ft. Blue/White Marine-Grade Double Twin Braid Nylon Rope (300651)
- SEACHOICE Stainless Steel Twisted Anchor Shackle, 1/2" (44691)
- ADDICTIVE DESERT DESIGNS 17-C FORD RAPTOR BOMBER REAR BUMPER (R110011370103)
- GREENFIELD Anchor Red, #520 RD IND (520 RD IND)
- EXTREME MAX Extreme Max 3006.3132 BoatTector PWC Dock Line Value 2-Pack - 9', Green/Yellow (3006.3132)
- EXTREME MAX Extreme Max 3006.8369.2 BoatTector Stainless Steel Bolt-Type Anchor Shackle - 5/16", 2-Pack (3006.8369.2)
- T-H MARINE T-H Marine ALC-1-DP Anchor Handle Lock - Black (ALC-1-DP)
- Kingcord Boat Anchors & Equipment