Shop All Ropes
Kingcord
1/4 in. x 1,000 ft. White Smooth Braid Nylon Rope
Mfr # 644481TV
Zoro # G7147656
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Nylon is the strongest synthetic material commonly used for DIY ropes. Smooth braid has a lock-stitch construction which makes a firm, round rope. Smooth Braid will keep its round shape under load and works very well in blocks and pulleys. Nylon has a "memory" for returning to its original length, making it best for absorbing shock loads. It's the best option for hauling, lifting and towing. Nylon will last four to five times longer than the natural fibers because it has good abrasion resistance, good UV resistance and it is not damaged by oil or most chemicals. Do not use for overhead lifting. Never exceed the Safe Working Load (SWL).
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Adj Chain Sling, G100, 3/8X14 ft w/Latch (30006LG10)
- MAILLON RAPIDE Pear Quick Link, 3/8 in., 1320 lb. (P-090-GS)
- CARGOLOC Ratchet Tie Downs, 1" x 8 ft. (32581)
- ALBION 4" X 2" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 700 lb (16PI04201S)
- KINGCORD 1/2 in. x 300 ft. White Marine-Grade Double Twin Braid Nylon Rope (300641)
- KINGCORD 5/32 in. x 400 ft. Camo Nylon Paracord 550 Rope - Type III Mil-Spec (644611TV)
- KINGCORD 5/16 in. x 600 ft. White Smooth Braid Nylon Rope (300431)
- KINGCORD 5/32 in. x 400 ft. Orange Nylon Paracord 550 Rope - Type III Mil-Spec (644621TV)
- KINGCORD 5/8 in. x 200 ft. Brown/Unmanila 3-Strand Twisted Polypropylene Rope (309821)
- KINGCORD 5/8 in. x 200 ft. Hunter Greent Solid Braid Polypropylene Derby Rope (302621)
- ZORO SELECT Rope, Manila, 5/8in Dia, 600 ft. (330200-NAT-00600-60018)
- Kingcord Ropes