Shop All Chain Binders
Kingchain
3/8 in. to 1/2 in. Lever-Type Load Binder with Grab Hooks
Mfr # 101110
Zoro # G7146798
product price: $56.15
/ea
$56.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kingchain
- MFR # 101110
- Zoro # G7146798
- UPC # 66366101119
- Country of Origin China
- Category Chain Binders
Description
KingChain lever-type load binders are made from drop-forged steel and are designed for securing loads in chain binding applications on flatbed trucks and rail cars, as well as for cargo holding in the marine industry. Our chain binders are made for heavy duty transport securement, and have the size, break strength, & work load limit clearly marked on the handle for quick identification. Meets U.S. D.O.T. 393.100-393.102 requirements for use with chain. Includes grab hooks at both ends, which swivel 360° for easy attachment. Painted safety yellow for high visibility. Lever type binder allows for quicker application of load compared to ratchet type load binders. This load binder is made for either 3/8" or 1/2" chain*, but must be used with 3/8" Grade 70 Transport Chain in order for your load binding assembly to meet the Grade 70 transport standards for cargo securement set by the US DOT. Do not exceed a work load limit of 9,200 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT LADDERS Tool or Material Storage Accessory (15040-001)
- VESTIL Laminated Dock Bumper - 4.5 Projection (V-1124-4.5)
- ERICKSON 10mm x 13 In. Industrial Bungee Cord, Black (06801)
- ZIPTIE.COM 72IN HEAVY DUTY BUNGEE CORD- 6PK (HDBC72)
- KINGCHAIN 5400 lbs. 5/16 in. - 3/8 in. Ratchet-Type Load Binder with Grab Hooks (102860)
- KINGCHAIN 1/4 in. to 5/16 in. Lever-Type Load Binder with Grab Hooks (100140)
- US CARGO CONTROL 5/16" - 3/8" Heavy Duty Ratchet Chain Binder (CB150-6600)
- B/A PRODUCTS CO Ratchet Load Binder, Fixed, 9200 lb. (11-RTLB-1)
- CROSBY Ratchet Load Binder, 5/16 to 3/8 in. (1048404)
- PEERLESS CHAIN 1/2-5/8 RATCHT LOADBINDR, H5123-4452 (H5123-4452)
- US CARGO CONTROL 3/8" - 1/2" Ratchet Chain Binder (CB155)
- Kingchain Chain Binders