Shop All Wire Rope & Cable
Kingchain
1/8 in. x 3/16 in. x 250 ft. PVC Aircraft Cable 7x7 Construction
Mfr # 505202
Zoro # G7148128
product price: $60.39
/ea
$60.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kingchain
- MFR # 505202
- Zoro # G7148128
- UPC # 66366505207
- Country of Origin China
- Category Wire Rope & Cable
Description
KingChain vinyl-coated galvanized aircraft cables are used for many material handling applications and have typical home uses for garage door cables, winch lines, tie-downs, dog runs, hanging signs, and guy wires for flagpoles. KingChain aircraft cable is made in accordance with US Federal Specification RR-W-410D. The cable is hot-dipped galvanized for long lasting durability and moderate corrosion resistance. The 7x7 construction consists of 7 individual wires laid in a spiral around a center "King" wire to form a strand. Seven strands are then wound together to form a cable. The cable is then coated in a clear sheath of vinyl for added weather resistance. This construction provides good strength, good flexibility and good abrasion resistance. Remove sections of the vinyl coating when using cable accessories, like sleeves, clips or thimbles. The steel cable must be in contact with the accessory to ensure a secure grip. This cable has a Safe Working Load (SWL) of 340 lbs (154 kg). Its breaking strength is 5 times the SWL (design factor 5:1). Any breaking strength ratings are listed for comparison purposes only. Actual operating loads may vary but should not exceed the recommended design factor of 20% of the products breaking strength. Not intended for aircraft use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE GROUP Cart Cover, 60x24x63, White, Poly, Zipper (CZ-63-2460-D)
- GENERAL WORK PRODUCTS 3-Strand Twisted Polypropylene Rope Monofilament, Black 3/824 (PPMB3/824)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 2500 lb. WLL (33516)
- LITTLE GIANT Cylinder Truck, 10" Flat-Free, 600 lb. (TW-40-10FF)
- KINGCHAIN 1/8 in. x 500 ft. Galvanized Aircraft Cable 7x7 Construction (503772)
- KINGCHAIN 3/16 in. x 250 ft. Galvanized Aircraft Cable 7x19 Construction (504742)
- KINGCHAIN 1/4 in. x 250 ft. Galvanized Aircraft Cable - 7x19 Construction (504902)
- KINGCHAIN 1/16 in. x 500 ft. Galvanized Aircraft Cable 7x7 Construction (500082)
- KINGCHAIN 1/8 in. x 50 ft. Galvanized Aircraft Cable 7x19 Construction (504711)
- LAUREOLA INDUSTRIES 3/64" to 1/16" PVC Coated Clear Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 250 ft (ZAG364116-77-GPC-250)
- LAUREOLA INDUSTRIES 3/64" to 1/16" PVC Coated Clear Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 500 ft (ZAG364116-77-GPC-500)
- Kingchain Wire Rope & Cable