Shop All Chain Binders
Kingchain
1/4 in. to 5/16 in. Lever-Type Load Binder with Grab Hooks
Mfr # 100140
Zoro # G7147245
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kingchain
- MFR # 100140
- Zoro # G7147245
- UPC # 66366100143
- Country of Origin China
- Category Chain Binders
Description
KingChain lever-type load binders are made from drop-forged steel and are designed for securing loads in chain binding applications on flatbed trucks and rail cars, as well as for cargo holding in the marine industry. Our chain binders are made for heavy duty transport securement, and have the size, break strength, & work load limit clearly marked on the handle for quick identification. Meets U.S. D.O.T. 393.100-393.102 requirements for use with chain. Includes grab hooks at both ends, which swivel 360° for easy attachment. Painted safety yellow for high visibility. Lever type binder allows for quicker application of load compared to ratchet type load binders. This load binder is made for 1/4" chain and meets Grade 43 transport standards, as set by the National Association of Chain Manufacturers (NACM96). Do not exceed a work load limit of 2,600 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Brake Spring for 3 to 9 Ton Lever Hoists (L4207015)
- RONSTAN INTERNATIONAL Thimble, 1/4", 1/4", Wire, SS 304 (RF485)
- ZORO SELECT Carpet Ram, Fork Mntd, 108 x 2-3/4 In (CRF-108)
- EREM Tweezers Semi-Fine Brass Swiss Made (AM)
- KINGCHAIN 5400 lbs. 5/16 in. - 3/8 in. Ratchet-Type Load Binder with Grab Hooks (102860)
- PEERLESS Load Binder, 18,100 lb., Size G70 1/2 in. (H5125-0958)
- B/A PRODUCTS CO Ratchet Load Binder, Fixed, 9200 lb. (11-RTLB-1)
- CROSBY Ratchet Load Binder, 5/16 to 3/8 in. (1048404)
- BOXER TOOLS 5/16-in. 3/8 Heavy Duty Ratchet Chain Load Binder with Forged Grab Hooks, 6,000WLL (LB02/66097)
- INDUSCO Load Binder, 3/8" Lever Style (16100036)
- KINEDYNE Fixed Ratchet Load Binder, 9200 lbs. (10035HDGRA)
- Kingchain Chain Binders