Kingchain

1/16 in. x 500 ft. Galvanized Steel Aircraft Cable, 7x7 Construction Reeled (Discontinued)


Free Shipping & Returns

This Product is Discontinued
Shop for all Wire Rope & Cable
 

Product Information

Description

KingChain galvanized aircraft cables are used for many material handling applications and have typical home uses for garage door cables, lines, tie-downs, dog runs, hanging signs and guy wires for flagpoles. KingChain aircraft cable is made in accordance with US Federal Specification RR-W-410D. The cable is hot-dipped galvanized for long-lasting durability and moderate corrosion resistance. The 7x7 construction consists of 7 individual wires laid in a spiral around a center King wire to form a strand. 7 strands are then wound together to form a cable. This construction provides good strength, good flexibility and good abrasion resistance. This cable has a Safe Working Load SWL of 95 lbs. 43 kg. Its breaking strength is 5-times the SWL design factor 5:1. Any breaking strength ratings are listed for comparison purposes only. Actual operating loads may vary but should not exceed the recommended design factor of 20% of the products breaking strength. Not intended for aircraft use.1/16 in. cable diameter, 7x7 construction500 ft. L95 lbs. 43 kg safe work loadUncoated, high-strength cableGalvanized finish provides good corrosion and rust resistanceGood strength, flexibility and abrasion resistanceReeled 8 in. Dia reel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products