Shop All PVC Pipe Fittings
King
UNION SCH80 3/4""FPT PVC
Mfr # U-0750-T
Zoro # G3873586
product price: $6.69
/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Fitting Schedule/Class Schedule 80
- Material PVC
- Fitting Schedule Class Schedule 80
Product Information
- Brand King
- MFR # U-0750-T
- Zoro # G3873586
- UPC # 52063054957
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Fitting Schedule/Class | Schedule 80 |
Item | Union |
Material | PVC |
Fitting Schedule Class | Schedule 80 |
Description
NDS Gray 3/4 inch PVC union FPT x FPT fits Sch 40 or 80 pipe and is used in residential and commercial DWV Irrigation Pool and Schedule 80 pressure applications. Includes EPDM O-ring for a positive seal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Victorian 2-Piece Robe Hook, Polished Chrome (BAK1117C)
- COLDER 3/4" Hose Barb Inline Coupling (HFC171212)
- MOEN Contemporary Spring Loaded Paper Holder White Roller Bright Chrome (P5080)
- TRIDENT HOSE PVC Blue Transparent Cover<BR>1/2" x 50Ft (165-0126)
- KING UNION SCH80 1.25""FPT PVC (U-1250-T)
- KING UNION SCH80 2"" FPT PVC (U-2000-T)
- KING PVC Slip Union, Slip x Slip (U-1250-S)
- KING PVC Slip Union, Slip x Slip (U-0750-S)
- KING UNION SCH80 1""FPT PVC (U-1000-T)
- KING PVC Slip Union, Slip x Slip (U-1500-S)
- ZORO SELECT PVC Elbow, 90 Degrees, Long Sweep, Hub, 3 in Pipe Size (1WJZ3)
- King PVC Pipe Fittings