Shop All Drill Bit Sets
King Tool
12pc. HSS Drill Bit Set
Mfr # KTD01C-00
Zoro # G1705879
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit Set
- Drill Bit Dimension Type Wire
- Measurement System Wire
- Drill Bit Size #22
- Drill Bit Material High Speed Steel
Product Information
- Brand King Tool
- MFR # KTD01C-00
- Zoro # G1705879
- UPC # 759302002105
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #22 |
Details
Item | Magnum Tip Drill Set,12 pcs. |
Drill Bit Grouping | Drill Bit Set |
Measurement System | Wire |
Drill Bit Material | High Speed Steel |
Material | High Speed Steel |
Cutting Direction | Right Hand |
Number of Pieces | 12 |
Coolant Through | No |
Description
Magnum Tip Drill Set,12 pcs., Drill Bit Size #22, Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 12V max CXT® 3/8" Drill/Driver Kit (2.0Ah) (FD09R1)
- M.A. FORD Twister Hi-Roc Drill, 2.00Mm (20007870)
- HHIP 1-1/4 To 6" 3 Piece 12" Telescoping Gage Set (4200-0262)
- LANG TOOLS 40 Piece Fractional and Metric Thread Restorer Kit (972)
- KING TOOL 12pc. HSS Drill Bit Set (KTDMC-00)
- KING TOOL 12pc. HSS Drill Bit Set (KTDC-00)
- DRILL AMERICA 16 Piece Forstner Drill Bit Set (DMS70-2016)
- TITAN DRILL BIT SET TITANIUM COATED 29pc (TL16530)
- ZORO SELECT Annular Cutter Set, M2 HSS, 1 In D, 11 Pc (4THF6)
- KODIAK CUTTING TOOLS 29 Pc. Drill Sets Drill Bit Sets with Cases (5420294)
- CLEVELAND 20PC 118° General Purpose Jobber Length Drill Set Cleveland 2002 Bright HSS RHS/RHC #61-#80 (C00937)
- King Tool Drill Bit Sets