Shop All PVC Pipe Fittings
King
PVC Slip Union, Slip x Slip
Mfr # U-1250-S
Zoro # G3875981
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Fitting Connection Type Slip x Slip
- Fitting Schedule/Class Schedule 80
- Material PVC
- Fitting Schedule Class Schedule 80
Product Information
- Brand King
- MFR # U-1250-S
- Zoro # G3875981
- UPC # 52063055169
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Fitting Connection Type | Slip x Slip |
Fitting Schedule/Class | Schedule 80 |
Item | Slip Union |
Material | PVC |
Fitting Schedule Class | Schedule 80 |
Description
NDS Gray 1-1/4 inch PVC union Slip x Slip fits Sch 40 or 80 pipe and is used in residential and commercial DWV Irrigation Pool and Schedule 80 pressure applications. Includes EPDM O-ring for a positive seal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 1"x24"x25' Roll Ceramic Insulation 8lb 2300F (2300.cfb.8lb.1x24x25x1)
- EPC Union Copper Cxc 1-1/2 (33586)
- JONES STEPHENS 1/2in. MPT Nylon Insert Adapter (I11001)
- ANVIL Pipe/Conduit Hanger, Pipe Sz 6 In (0500300702)
- KING PVC Slip Union, Slip x Slip (U-1500-S)
- KING PVC Slip Union, Slip x Slip (U-0500-S)
- KING UNION SCH80 2"" FPT PVC (U-2000-T)
- KING PVC Slip Union, Slip x Slip (U-1000-S)
- KING PVC Slip Union, Slip x Slip (U-2000-S)
- KING UNION SCH80 1.25""FPT PVC (U-1250-T)
- ZORO SELECT PVC Female Adapter, Insert x FNPT, 2 in Pipe Size (1435-020)
- King PVC Pipe Fittings