Shop All PVC Pipe Fittings
King
PVC Slip Union, Slip x Slip
Mfr # U-0750-S
Zoro # G3873367
product price: $7.69
/ea
Sold in multiples of 2 for $15.38
$15.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Fitting Connection Type Slip x Slip
- Fitting Schedule/Class Schedule 80
- Material PVC
- Fitting Schedule Class Schedule 80
Product Information
- Brand King
- MFR # U-0750-S
- Zoro # G3873367
- UPC # 52063054896
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Fitting Connection Type | Slip x Slip |
Fitting Schedule/Class | Schedule 80 |
Item | Slip Union |
Material | PVC |
Fitting Schedule Class | Schedule 80 |
Description
NDS Gray 3/4 inch PVC union Slip x Slip fits Sch 40 or 80 pipe and is used in residential and commercial DWV Irrigation Pool and Schedule 80 pressure applications. Includes EPDM O-ring for a positive seal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Push-to-Connect Reducer Union, 1/2 in x 3/8 in Tube Size, Acetal, Gray, 10 PK (PI201612S-PK10)
- WHEELER-REX Steel Pipe Cutter, 1/8"-2" (2690)
- KINGSTON BRASS Bidet Faucet, Brushed Nickel (KB6328NDL)
- DURAVIT Washbowl 23" Happy D.2 w/Overflow w/out Faucet Deck White (2314600000)
- KING PVC Slip Union, Slip x Slip (U-1500-S)
- KING UNION SCH80 1/2""FPT PVC (U-0500-T)
- KING PVC Slip Union, Slip x Slip (U-2000-S)
- KING PVC Slip Union, Slip x Slip (U-0500-S)
- KING UNION SCH80 3/4""FPT PVC (U-0750-T)
- KING PVC UNION SCH80 1.5""FPT (U-1500-T)
- ZORO SELECT PVC Female Adapter, Socket x FNPT, 1 in Pipe Size (435010)
- King PVC Pipe Fittings