Shop All Shovels and Scoops
King Of Spades
Nursery Spade Shovel, All Steel, 41 in L Handle
Mfr # KS-S + FOOT PAD
Zoro # G202710438
original price:
$201.99
9% off
new price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3.7 in
- Outside Diameter 6.35
- Blade Type Spade
- Blade Width 7.8 in
- Handle Length 40.3 in
Product Information
- Brand King Of Spades
- MFR # KS-S + FOOT PAD
- Zoro # G202710438
- Country of Origin United States
- Category Shovels and Scoops
Dimensions
Overall Height | 3.7 in |
Outside Diameter | 6.35 |
Blade Width | 7.8 in |
Handle Length | 40.3 in |
Details
Item | Spade Shovel |
Blade Type | Spade |
Description
King of Spades includes large rubber footpad that can be bolted to either side of the blade step for added digging comfort and stability. 6.4 lb. Replacement footpads, #W418, available separately.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Standard Blade 330-241 For Kubota 70000-25010 (330-241)
- MILWAUKEE TOOL Bed Redefiner Attachment (49-16-2795)
- E-Z-GO Brake Shoe Set, PK2 (23364G1)
- ORBIT 1/4 in. Barbed Drip Irrigation Coupler , 25PK (67402)
- KING OF SPADES Footpad For King of Spades (FOOT PAD)
- TRUPER 29 in. FBG DH Drain Spade (PEP-16F)
- STRUCTRON #2 Square Point Shovel, Steel Blade, 27 in L Natural Hardwood Handle (49173)
- LINK HANDLES Handle for Shovel, Straight, Wood, 30 in L (66773)
- CORONA TOOLS Scoop Shovel, Poly Blade, 30 in L Wood Handle (SS 42011)
- AMES Round Point Shovel (2584300)
- SEYMOUR MIDWEST Drain Spade Shovel 14 in Head W/ Rear Rolled Step 30 in Hardwood Handle (49137)
- King Of Spades Shovels and Scoops