Shop All Shovels and Scoops
King Of Spades
Footpad For King of Spades
Mfr # FOOT PAD
Zoro # G002710560
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 1.3 in
- Outside Diameter 0.5
- Handle Length 3 in
- Overall Height 1.5 in
- Blade Type Spade
Product Information
- Brand King Of Spades
- MFR # FOOT PAD
- Zoro # G002710560
- Country of Origin Unknown
- Category Shovels and Scoops
Dimensions
Blade Width | 1.3 in |
Outside Diameter | 0.5 |
Handle Length | 3 in |
Overall Height | 1.5 in |
Details
Item | Spade Shovel |
Blade Type | Spade |
Description
Large rubber foot pad can be bolted to either side of the blade step on the King of Spades shovel, #W419, for easier and more controlled digging.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRCHWOOD CASEY USA Targets, Ace Of Diamonds Centerfi (BC-47340)
- DIAMOND KING SMOKER 5LB Pecan Smoking Wood (PECAN 2.5-5C)
- OREGON Mower Blade (791-506)
- ZEP Pump Assembly, Plastic (S69001)
- KING OF SPADES Nursery Spade Shovel, All Steel, 41 in L Handle (KS-S + FOOT PAD)
- MALISH Sanitary Shovel, Polypropylene Blade, 42 in L Blue Polypropylene Handle (62642)
- AMPCO SAFETY TOOLS Square Point Shovel, Aluminum Blade, 26 in L Yellow Fiberglass Handle (S-84FG)
- TIERRA-DERCO Perennial Spade (31-0919)
- L.H. DOTTIE 9 ga Trenching Shovel, AISI 1055 Carbon Steel Blade, 48 in L Yellow Fiberglass Handle (SHTR5)
- STRUCTRON #2 14 ga Square Point Shovel, Steel Blade, 29 in L Yellow Premium Fiberglass Handle (49742)
- LEWIS Mattock Spade Shovel, Steel, 15 in (6704)
- King Of Spades Lawn & Garden Tools