Shop All Brass Pipe Fittings
King
King U-1250-S 1.25 in. Schedule 80 Union
Mfr # 41029
Zoro # G603882116
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand King
- MFR # 41029
- Zoro # G603882116
- UPC # 52063055169
- Country of Origin China
- Category Brass Pipe Fittings
Description
Features
- End 1 Diameter: 1-1/4 in.
- End 1 Type: Slip
- End 2 Diameter: 1-1/4 in.
- End 2 Type: Slip
- Schedule Type Number: Schedule 80
- Material: PVC
- Product Type: Union
- Compatible Pipe Material: PVC
- Fits For: For Cold Water Only
- Maximum Pressure: 150 psi
- Outlet: SLIP
- Application: For Schedule 40 and Schedule 80 Pipe EPDM Seal O-Ring
- Average Lead Content: Low Lead
- Color Family: Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Serif Drop-In Bathroom Sink With 8" Widespread Faucet Holes (2075-8-96)
- AMERICAN STANDARD White Bathroom Sink, Vitreous China, Wall Mount (0355912.020)
- CHICAGO FAUCET Metering Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished Chrome (333-665PSHABCP)
- STZ Industries 1/2 in. FIP each X 1/2 in. D FIP Black Iron 2.25 in. L 6-Way Cross Fitting (366 CRDO-12)
- PARKER Nipple, Brass, 1/4 in Pipe Size, MNPT (215PN-4)
- ZORO SELECT Red Brass 90 Degrees Street Elbow, MNPT x FNPT, 1/2" Pipe Size (6RCX6)
- MIDWEST FASTENER 7/8" OD x 3/4MIP Brass Compression Pipe Connectors 2PK (34491)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 3/8" Pipe Size (207P-6)
- BARJAN 7443377 Inverted Flare Union-Brass (07443377)
- AIGNEP USA Nickel Plated Brass Female Coupling, FNPT x FNPT, 3/8" Pipe Size (82300N-06)
- PARKER Hex Reducing Nipple, Brass, 3/4 x 1/2 in (216P-12-8)
- King Fittings