Shop All Wire Strippers & Crimpers
King Hughes Fasteners
Hog Ring Plier Stapler
Mfr # G7
Zoro # G602702361
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 7.5
- Height 1.1
- Outside Dia. (In.) 0.75
- Width 4.5
Product Information
- Brand King Hughes Fasteners
- MFR # G7
- Zoro # G602702361
- Country of Origin Unknown
- Category Wire Strippers & Crimpers
Dimensions
Length (In.) | 7.5 |
Height | 1.1 |
Outside Dia. (In.) | 0.75 |
Width | 4.5 |
Description
If you work with B&B trees, tagging pots, animal cages, or if you're just looking to close your feed, seed, or storage bags, the hog ring plier stapler makes any fastening job fast and easy. Hog rings, item number 160097 sold separately.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Blacksmith Hammer, 4 Lb, 16 In, Fiberglass (2DBV3)
- MAG-MATE Magnetic Pickup, Bendable, 18 In, 1/2 lb (900WFT)
- MILWAUKEE TOOL OPEN-LOK Multi-Material Oscillating Multi-Tool Blade (3 pk) (49-10-9005)
- IRWIN Vise-Grip® 9 in. Locking Chain Clamp (27ZR)
- KING HUGHES FASTENERS Pistol-grip Hog Ring Gun Stapler (B-14)
- JOKARI Cable Stripper, Flat, Max 1/2" W (30140)
- PALADIN 6 1/4 in Wire Stripper 2mm Outer Jacket (PA1177)
- PROSKIT UTP Universal Stripping Tool (200-016)
- ECLIPSE TOOLS Crimper, Deutsch Conn, 16 AWG, 20 (902-499)
- JONARD TOOLS 5 in Cable Stripper 1/4 in (UST-150)
- WESTWARD 11 1/4 in Crimper 16 to 5 AWG (13H899)
- King Hughes Fasteners Wire Strippers & Crimpers