Shop All Electric Fan Coil Heaters
King Electric
W Wall Heater 240V 2000-1000W Interior No Grill Or Can
Mfr # W2420H
Zoro # G401895486
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand King Electric
- MFR # W2420H
- Zoro # G401895486
- UPC # 93319127001
- Country of Origin United States
- Category Electric Fan Coil Heaters
Description
The W Heater was designed to be the highest quality economy heater on the market. It is commonly used in apartment construction or as supplemental heat in single family homes. By combining an efficient impeller style fan with a NiChrome heating element, the W heater delivers instant heat in even the draftiest locations. For use with a wall thermostat or in-built thermostat. A powder-coated, surface mounted wall-can may be purchased separately. When the W series is installed in a WSC surface can it adds UL ratings for Wet Location Applications. Interior Only, Wall Can & Grill Not Included. Economically Built for Maximum Comfort. NiChrome Open Coil Element for Quick Heat Transfer. Dual Wattage Design. C-Frame Motor. 4-Blade Aluminum Fan. Patented Smart Limit Protection.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Mtrzd Damper, For Fan Dia. 12", 100-240V (3HHP3)
- JABSCO Round OEM Blower, 2500 RPM, Direct, Glass Filled Polypropylene (36740-0000)
- DAYTON Sq Alu 26"L, 26"W Roof/Wall Exhst Fan (56JN91)
- HOSHIZAKI Extruding Head (340077G02)
- KING ELECTRIC Px ComfortCraft 208V, 1750W, Satin Nickel, Color Packaging (PX2017-SN-R)
- KING ELECTRIC Lpw Series 2 Comfortcraft Wall Heater, 277V 4000W, White Dove (LPW2740T-S2-WD-R)
- KING ELECTRIC W Wall Heater 120V 1500-750W W/Sp Stat White (W1215-T-W)
- KING ELECTRIC Px Eco2S, Grill, Almondine (PXG-ECO-AD)
- KING ELECTRIC W Accy Surface Wall Can White (WSC-W)
- KING ELECTRIC Px ComfortCraft 120V, 1500W, Satin Nickel, Color Packaging (PX1215-SN-R)
- KING ELECTRIC Kt Multiwatt Kick Space Heater 120V 1500W W/Sp Stat White (KT1215-MW-T-W)
- King Electric Heaters & Furnaces