Shop All Low Voltage Thermostats
King Electric
Thermostat SP 120/208 /240-22A & 277V-18A Almond
Mfr # K101A
Zoro # G301770081
$31.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand King Electric
- MFR # K101A
- Zoro # G301770081
- UPC # 93319205259
- Country of Origin China
- Category Low Voltage Thermostats
Description
The K101 & K102 Series thermostats have a larger, more sensitive, mechanical bi-metal sensor that improves temperature accuracy to ± 3° F. This feature achieves a better comfort level with a reduced temperature swing as compared to economy models. Modem appearance with large knob for easy adjustments. No ground wire required, making installation fast and easy. Now That’s Smart! Clean, Beveled Style Suits Any Decor. Sits Flush Against Wall. Includes °C and °F Control Dials. Bi-Metal Mechanical Sensing Element. Operates 41° - 90° F ( 3°- 32°C). Mounts Directly to a 2x4 Inch Vertical Electrical Outlet Box. Large Knob Allows Easy Adjustment to All Temperatures. Single or Double Pole (Positive Off) Available. No Ground Wire Design.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 19-176 Magnetic Rolling Sweeper, 30" Wide (19-176)
- HONEYWELL Thp9045A1023 Wiresaver Module. (THP9045A10)
- BROAN Replacement Motor (99080176)
- DAYTON Damper, Vert/Horiz Mtg, 17 3/4 Sq (2FTU9)
- KING ELECTRIC Thermostat, Hoot Wifi SP 240V 16A Black (K901-B)
- KING ELECTRIC Thermostat Small Guard 6-3/8X3-1/2X3 -1/4" Clr Plastic (F29-143)
- KING ELECTRIC Thermostat Programmable Floor Heat Gfci 120/208/2440V 15Am (UDG-4999)
- KING ELECTRIC Thermostat Programmable 24V Lcd Display White (EP-3)
- KING ELECTRIC Thermostat DP 120/208 /240-22A & 277V-18A Almond (K102A)
- KING ELECTRIC Thermostat Large Guard 8-1/8X4-5/8X 3-5/8" Clear Plastic (F29-198)
- PRO1 IAQ Low Voltage Thermostat, Surface Mount (T755WHO)
- King Electric Thermostats