Shop All Low Voltage Thermostats
King Electric
Thermostat Programmable Floor Heat Gfci 120/208/2440V 15Am
Mfr # UDG-4999
Zoro # G101827756
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand King Electric
- MFR # UDG-4999
- Zoro # G101827756
- UPC # 93319331651
- Country of Origin China
- Category Low Voltage Thermostats
Description
The UDG-4999 is a 7-day programmable thermostat with built-in Class A GFC that has been designed for floor heating applications. Offering simple control of a room’s floor heat temperature. The built-in Ground Fault Circuit Interrupt (GFCI) provides worry-free operation and includes a floor sensor. Required for Floor Heat Applications. The UDG-4999’s electronic sensing, provides highly accurate temperature control (±1°F, ±0.5°C), saving up to 15% on your heating costs. Specifically designed for radiant floor heating systems installed in bathrooms and kitchens. Compatible with the USG-4000 Slave Relay. Dual Voltage – 120V or 240V. Rated for 15 Amps @ 120, 208, 240 Volt. Built-In GFCI and Floor Sensor Included. Pre-programmed for quick set-up. Temperature Range: 41F to 104F (5C to 40C). Large back-lit display for easy reading. 7 Day Programmable. System On/Standby switch. Can be used with USD-4000 slave relay (purchased separately) to control multiple thermostats from one master location. cULus Certified for US and Canada markets.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG INTERNATIONAL Steam Trap, 600F, 304L Stainless Steel (1822-100-650)
- TJERNLUND PRODUCTS Rooftop Inducer, 120v, Coated Galvanized Steel, 24 in H. (RT1500)
- DAYTON Propeller (VE1RWB4PG)
- SUPCO Thermostat, Replacement, Differential 20 (SL5709)
- KING ELECTRIC Thermostat, Hoot Wifi DP 120/208/240V 16A Black (K902-B)
- KING ELECTRIC Thermostat Large Guard 8-1/8X4-5/8X 3-5/8" Clear Plastic (F29-198)
- KING ELECTRIC Thermostat, Hoot Wifi SP 240V 16A Black (K901-B)
- KING ELECTRIC Thermostat DP 120/208 /240-22A & 277V-18A Almond (K102A)
- KING ELECTRIC Thermostat Small Guard 6-3/8X3-1/2X3 -1/4" Clr Plastic (F29-143)
- KING ELECTRIC Thermostat SP 120/208 /240-22A & 277V-18A Almond (K101A)
- HONEYWELL HOME Programmable Thermostat, 7, 5-2, 5-1-1 Programs, 3 H 2 C, Wall Mount, Hardwired/Battery, 20/30VAC (TH6320U2008/U)
- King Electric Thermostats