Shop All Low Voltage Thermostats
King Electric
Thermostat Programmable 24V Lcd Display White
Mfr # EP-3
Zoro # G901819487
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand King Electric
- MFR # EP-3
- Zoro # G901819487
- UPC # 93319103708
- Country of Origin Taiwan, Province of China
- Category Low Voltage Thermostats
Description
The EP3 Low voltage electronic programmable thermostat has voltage rating of 24 VAC/VDC and current rating of 1.0 Amps and can be programmed for four time periods per day to save energy. The EP3 Thermostat keeps track of actual operational time. It also allows for manual operation and offers a temperature of range 50 to 90 deg F. It has LCD display format with large front size. It measures 5-1/2 Inch x 1-1/4 Inch x 3-1/2 Inch.Thermostat has three-position system switch and two-position fan switch. It includes two AA batteries. It features separate base plate to aid installation. Pre-Programmed: Energy Saving 5-1-1 Schedule, Four Time Periods per Day. Heat / Off / Cool -- On / Auto Fan. 1.0 Amps at 24 VAC / DC. 50°F to 90°F (10°C to 32°C) ± 2F. Separate Base Plate to Aid Installation. Battery Operated: Allows Maximum System Compatibility (Two “AA” Batteries Included). Energy Usage Monitor: Keeps Track of Actual Operational Time. Hold Mode Operation: Allows For Manual Operation. May Be Used For Vacation Setback.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSCOTE Dye Tracer Cake, Yellow/Green, 1.25 oz (102001)
- BLUEPRINTS 27 Inch Cast Iron Grate (BL139813)
- FLEXAUST CO Industrial Ducting Hose, 3" ID, 25 ft L (1910300025)
- ALL-FILTERS 24X30X2 MERV 13 Pleated AC Furnace Air Filter, 6PK (24302.13 6PK)
- KING ELECTRIC Thermostat Large Guard 8-1/8X4-5/8X 3-5/8" Clear Plastic (F29-198)
- KING ELECTRIC Thermostat Small Guard 6-3/8X3-1/2X3 -1/4" Clr Plastic (F29-143)
- KING ELECTRIC Thermostat Programmable Floor Heat Gfci 120/208/2440V 15Am (UDG-4999)
- KING ELECTRIC Thermostat SP 120/208 /240-22A & 277V-18A Almond (K101A)
- KING ELECTRIC Thermostat, Hoot Wifi SP 240V 16A Black (K901-B)
- KING ELECTRIC Thermostat DP 120/208 /240-22A & 277V-18A Almond (K102A)
- JOHNSON CONTROLS Low Voltage Thermostat, 7 or Nonprogrammable Programs, 2 H 2 C, Hardwired, 19 to 30V AC (TEC3313-14-000)
- King Electric Thermostats