Shop All Heating Cables
King Electric
Srp Self-Regulating Pre-Assembled Cable 6 Ft 120V 36W
Mfr # SRP126-6
Zoro # G2827593
original price:
$103.99
11% off
new price: $92.15
/ea
Free Shipping & Returns
$92.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand King Electric
- MFR # SRP126-6
- Zoro # G2827593
- UPC # 93319404003
- Country of Origin China
- Category Heating Cables
Description
SRP Series 120V Pre-Assembled Self-Regulating Pipe Trace Heating Cable is designed for a variety of pipe freeze protection applications. It can also be used for a variety of roof & gutter de-icing applications. The cable is constructed so that it will not burn out or overheat when overlapped, and can be used on metal and plastic pipes as well as shingled or metal roofs. The cable is pre-terminated with a 30 inch cold lead, 120V grounded plug and end-splice.
Stops Pipe and Valve Freeze Down to -40°F
Cable Will Not Burn Out Or Overheat When Overlapped
Pre-terminated With 30 Inch Cold Lead
With 120V Grounded Plug and End-Splice
Ready To Install
Suitable For Use On Metal and Plastic Pipes
6 Watts/Linear Foot @ 40°F
16 Gauge Heating Cable Bus Wire
Flouropolymer Insulation and Rugged PVC Jacked
ETL Certified for USA and Canada
2-year limited warranty
Stops Pipe and Valve Freeze Down to -40°F
Cable Will Not Burn Out Or Overheat When Overlapped
Pre-terminated With 30 Inch Cold Lead
With 120V Grounded Plug and End-Splice
Ready To Install
Suitable For Use On Metal and Plastic Pipes
6 Watts/Linear Foot @ 40°F
16 Gauge Heating Cable Bus Wire
Flouropolymer Insulation and Rugged PVC Jacked
ETL Certified for USA and Canada
2-year limited warranty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FANTECH Exhaust Fan, 390 cfm, 120V, 60 Hz (RVF 6XL EC)
- DAYTON Plenum Fan, Whl Dia 24 1/2 In, Less Dr Pkg (508228)
- FRIEDRICH Friedrich Zoneaire® Select PTAC PZH15K5SB - 14500 BTU Cool w/ Heat Pump 208/230V (PZH15K5SB)
- WESTINGHOUSE Roundabout 30" 5-Blade Nickel Indoor Ceiling Fan w/Dimmable LED Light (7223600)
- KING ELECTRIC Srp Self-Regulating Pre-Assembled Cable 24 Ft 120V 144W (SRP126-24)
- KING ELECTRIC Sr Accy Cable Aluminum Foil Tape, 2" Wide, 150' Long, 0.0027" Thick (SRK04)
- KING ELECTRIC Sr Accy Heat Shrink Splice/Tee Connection Kit (SRK10)
- KING ELECTRIC Sr Self-Regulating Cable 120V 5W/Ft 250 Ft Reel (SR125-250)
- KING ELECTRIC Srp Self-Regulating Pre-Assembled Cable 12 Ft 120V 72W (SRP126-12)
- KING ELECTRIC Sr Accy Heat Shrink Power Connection Kit (SRK02)
- EASY HEAT 10805 5 ft. Freeze Free Heat Cable Kit (EA572945)
- King Electric Heating Elements