Shop All Electric Infrared Heaters
King Electric
RK RADIANT HEATER 42" BLACK, DOUBLE CARBON LAMP 240V 3000W W/ REMOTE
Mfr # RK2430-RMT-BLK
Zoro # G605967989
product price: $619.99
/ea
Free Shipping & Returns
$619.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Residential/Commercial
- Includes Heater, Wall/Ceiling Bracket, Remote Control
- BtuH Output 10236
- Length 42
- Material Aluminum, Stainless Steel
Product Information
- Brand King Electric
- MFR # RK2430-RMT-BLK
- Zoro # G605967989
- UPC # 93319553879
- Country of Origin China
- Category Electric Infrared Heaters
Dimensions
Length | 42 |
Width | 42 |
Height | 12.62 |
Depth | 6.41 |
Details
Electric Heater Item | Infrared Radiant Heater |
For Use With | Residential/Commercial |
Includes | Heater, Wall/Ceiling Bracket, Remote Control |
Watts | 3000 |
BtuH Output | 10236 |
Heater Voltage | 240 |
Material | Aluminum, Stainless Steel |
Color | Black |
Finish | Powder Coated |
Standards | cETLus |
Amps AC | 12.5 |
Description
SmartWave carbon fiber radiant heaters have the ability to transfer heat to a person or object without heating the surrounding air. Featuring CarbonIQ, carbon fiber elements, SmartWave produces high-output medium-wave infrared heat energy with a soft visible orange glow. With less intense light than short-wave infrared, SmartWave heaters are a great choice for outdoor patios or commercial applications such as restaurants, where high heat is required but less visible light is desired.
Featuring an integrated, built-in controller, selecting between the 2 different heat levels, or setting a 24 hour timer to only heat the space while you are using it, is easy. And with the simple hand-held remote control, comfort is always in the palm of your hand.
3000W: 208V and 240V models are available
Instant, Directional infrared Heat
Durable, CarbonIQ heating elements rated for 10,000 hours
High-output medium-wave type lamps
IP55 water-resistant rated for all weather conditions
Built-in electronic controller with High & Low heating modes
24 Hour Timer
Handheld IR remote control with wall holder
0Deg to 45Deg adjustable Wall/Ceiling brackets or Chain Mount (chain not included)
Aircraft grade aluminum & stainless steel construction for maximum corrosion resistance
Heats Objects Not the Surrounding Air
Rated for indoor & outdoor applications
Imported To King Specifications
Featuring an integrated, built-in controller, selecting between the 2 different heat levels, or setting a 24 hour timer to only heat the space while you are using it, is easy. And with the simple hand-held remote control, comfort is always in the palm of your hand.
3000W: 208V and 240V models are available
Instant, Directional infrared Heat
Durable, CarbonIQ heating elements rated for 10,000 hours
High-output medium-wave type lamps
IP55 water-resistant rated for all weather conditions
Built-in electronic controller with High & Low heating modes
24 Hour Timer
Handheld IR remote control with wall holder
0Deg to 45Deg adjustable Wall/Ceiling brackets or Chain Mount (chain not included)
Aircraft grade aluminum & stainless steel construction for maximum corrosion resistance
Heats Objects Not the Surrounding Air
Rated for indoor & outdoor applications
Imported To King Specifications
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 24X30X1 Merv 8 Pleated AC Furnace Air Filter, 4PK (24301.8 4PK)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm, Flange 8' (TE-6311V-2)
- GOODMAN Blower Wheel, PTAC (0150P00005S)
- REVCOR Blower Whl, Dia 4 In, Width 2 1/2 In (BH400-250S L)
- KING ELECTRIC RK RADIANT HEATER 60" BLACK, TRIPLE CARBON LAMP 240V 4500W (RK2445-RMT-BLK)
- KING ELECTRIC RK RADIANT HEATER 24" BLACK, CARBON LAMP 120V 1500W W/ 15A PLUG AND REMOTE (RK1215-RMT-PLG-BLK)
- KING ELECTRIC RK RADIANT HEATER 60" BLACK, TRIPLE CARBON LAMP 208V 4500W (RK2045-RMT-BLK)
- HEAT STORM Infrared Heater, Wifi Enabled, 6000-Watt, 240 Volt, Hardwired, Includes Motion Sensor (HS-6000-OTR)
- SOLAIRA Electric Infrared Heater, Wall, Aluminum, 6824 BtuH, 208/240V AC (SCOSYXL20240b)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 480 V (P-30-463-THSS)
- DR INFRARED HEATER Carbon Infrared Indoor/Outdoor Patio Heater, Wall or Ceiling Mount, 1500W, Black (DR-222)
- King Electric Electric Heaters & Accessories