Shop All Electric Fan Coil Heaters
King Electric
Lpw Series 2, 240V 4500W, Almondine, Retail Packaging
Mfr # LPW2445T-S2-AD-R
Zoro # G701895476
product price: $675.99
/ea
Free Shipping & Returns
$675.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand King Electric
- MFR # LPW2445T-S2-AD-R
- Zoro # G701895476
- UPC # 93319326480
- Country of Origin United States
- Category Electric Fan Coil Heaters
Description
King redefines comfort with a sleek and modern new architectural design. Offering higher output than our industry leading PAW heater. King’s exclusive dual Pic-A-Watt steel fin elements allow customers to select from a range of wattage options, tailoring the heater to an area’s specific heating requirements. With up to 4500W, this is our most popular large wall heater, used in both residential and commercial applications. Standard with a 3-position Heat/Fan/Off Switch and a fan delay to help dissipate heat from the high-mass steel plate fin elements thereby prolonging heater life and increasing energy efficiency. The high quality built-in thermostat has degrees on the label so temperature selection is easy and accurate. Now Available in 4 design colors to match any decor: White Dove, Oiled Bronze, Satin Nickel and Almondine. Modern Design That Redefines Comfort. Multiple Wattage Options, to Tailor to a Room’s Specific Heating Requirements. High Quality Built-In Thermostat. Patented Smart Limit Protection. Long Life Unit Bearing Motor. Selector Switch: Fan/Heat/Off. Available in New Designer Finishes.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG Duct Wye Galv 4 X 4 X 4In 30Ga (GV0984)
- BELL & GOSSETT Heat Exchanger, 80 Plates, 0.0704 Gal/Chnl (BP422-80-LCA)
- RHEEM 42-25101-03 Protech Contactor - (42-25101-0)
- IO HVAC CONTROLS Zone Damper, Rectangular, 36x12" (HD-3612)
- KING ELECTRIC Px ComfortCraft, Grill, Almondine (PXG-AD)
- KING ELECTRIC Kt Multiwatt Kick Space Heater 240/208V 1500W/1125W White (KT2415-MW-W)
- KING ELECTRIC Kt Multiwatt Kick Space Htr 240/208V 1500W/1125W W/Dp Stat Wht (KT2415-MW-T2-W)
- KING ELECTRIC Px Comfortcraft Wall Heater 240V, 1750W, White Dove (PX2417-WD-R)
- KING ELECTRIC Px ComfortCraft 240V, 1750W, Oiled Bronze, Color Packaging (PX2417-OB-R)
- KING ELECTRIC Paw Accy Oversized Grill 8-1/2"H X 17"W White (PAWOG-B-W)
- KING ELECTRIC W Grill Retrofit 14"W X 13-1/2"H White (WOG-XL-W)
- King Electric Electric Fan Coil Heaters