Shop All Electric Wall Heaters
King Electric
LPW ECO2S Wall Heater, 240V 4500W, Almondine
Mfr # LPW2445-ECO-AD-R
Zoro # G401770073
product price: $754.99
/ea
Free Shipping & Returns
$754.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand King Electric
- MFR # LPW2445-ECO-AD-R
- Zoro # G401770073
- UPC # 93319326602
- Country of Origin United States
- Category Electric Wall Heaters
Description
King redefines comfort. The LPW ECO2S delivers maximum energy efficiency with automatic 2-stage heating, automatically uses the lowest wattage needed to heat the room. In a cold room it utilizes full power to heat the room quickly. Once the desired temperature is achieved, the heater automatically reduces the wattage to maintain the room temperature and save energy. With the ECO2S Remote Temperature Sensor, your ECO2S heater knows exactly where the room’s cold spot is and works smarter to keep the entire room comfortable. Just place it on a wall or shelf and get the right temperature, right where you want it. LPW ECO2S includes both fan only and timer mode options, as well as a remote control for simple operation and a Display Lock Feature for high traffic areas. Now Available in 4 design colors to match any decor: White Dove, Oiled Bronze, Satin Nickel and Almondine. King’s exclusive dual Pic-A-Watt steel fin elements allow customers to select from a range of wattage options, tailoring the heater to an area’s specific heating requirements, up to 4500W. An ideal choice for both residential and commercial applications. Now That’s Smart! Smart ECO2S Energy-Saving Design. 2-Stage Heating: Automatically Uses Lowest Wattage Needed. Includes ECO2S Remote Temperature Sensor, Your ECO2S Heater Knows Exactly Where the Room's Cold Spot is & Works Smarter to Keep the Entire Room Comfortable. Just Place It On a Wall or Shelf & Get the Right Temperature, Right Where You Want It. Hand Held Remote Control & Wall Holder Included. Multiple Wattage Options, to Tailor to a Room’s Specific Heating Requirements. Patented Smart Limit Protection®. Long Life Unit Bearing Motor. Timer & Summer Fan Only Modes. Display Lock Feature For High Traffic Areas. Bedroom "Environment" Feature, Turns Off The Display When Not In Use. Available in 4 New Designer Finishes.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Universal Cold Control (CC-1)
- BRAY PNEUMATIC ACTUATOR (92-0630-11300-532)
- PORTALS PLUS Flashing (4YN37)
- LENNOX Blower Assembly (74W55)
- KING ELECTRIC King Pic-A-Watt® Unit Heater KBP1230, 2850W Max, 120V, 1 Phase, Almond (KBP1230)
- KING ELECTRIC King Forced Air Wall Heater W1215-W, 1500W, 120V, White (W1215-W)
- KING ELECTRIC W Wall Heater 208V 2000-1000W White (W2020-W)
- KING ELECTRIC W Wall Heater 208V 2000-1000W Interior & Grill White (W2020-I-W)
- KING ELECTRIC LPW ECO2S Wall Heater, 240V 4500W, Satin Nickel (LPW2445-ECO-SN-R)
- KING ELECTRIC LPW ECO2S Wall Heater, 240V 4500W, White Dove (LPW2445-ECO-WD-R)
- BROAN Recessed Electric Wall-Mount Heater, Recessed or Surface, 208/240V AC (174)
- King Electric Electric Wall Heaters