Kbp Unit Heater 240V 5700W
Mfr # KBP2406
Zoro # G2827569
Product Information
- Brand King Electric
- MFR # KBP2406
- Zoro # G2827569
- UPC # 93319151907
- Country of Origin United States
- Category Portable Electric Heaters
Description
The KBP is the industry standard for multi-wattage garage / shop heaters. It even provides an idea solution for Greenhouse heating. Designed for rugged performance, the flow-through design efficiently moves air by pulling air from the back of the heater and discharges it out the front, easily heating a large space. With high quality components suitable for both residential and commercial applications, it comes standard with a 3-position switch (Heat/Fan/OFF-DISCONNECT)and a built-in thermostat. The integral fan delay continues to dissipate heat from the elements during the cool down period, maximizing the heat exchange in the room. King’s exclusive dual Pic-A-Watt steel fin elements allow customers to select from a range of wattage options, tailoring the heater to an area’s specific heating requirements.
- •Original Pic-A-Watt® Element
- •Multiple Wattage Options, to Tailor to a Room’s Specific Heating Requirements
- •Patented Smart Limit Protection®
- •Built-in Thermostat
- •Selector Switch: Fan/Heat/Off-Disconnect (1PH Models Only)
- •Long Life Cast Iron Motor
- •Fan Delay To Dissipate Heat
- •Universal Wall/Ceiling Bracket Included
- •Proudly Made in the USA with U.S. & Global Materials
- •5-Year Limited Warranty
- •
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATION WIDE PRODUCTS Box Fan Filter, 20" (FF-20)
- QUICK ROOF ROOF REPAIR 3""X25' (QR325)
- HONEYWELL HOME 30 in Standard Coaxial, Adapter, Push-In Clip (Q340A1082)
- CARRIER Fan Blade, 3.25" dia., 12 Blades (LA01ZC003)
- KING ELECTRIC Gh Garage Heater 240V 1Ph 10Kw W/Stat Hi/Low Sw & Bracket (GH2410TB)
- KING ELECTRIC Kb Unit Heater 240V 5Kw 1-Ph Eco W/Bracket (KB2405-1-B2-ECO)
- KING ELECTRIC KB ECO2S Electronic 2-Stage Unit Heater, 240V 5Kw 1Ph, 24V Control, W/ Remote Sensor (KB2405-1-ECO2S-PLUS)
- KING ELECTRIC Kbp Unit Heater 240V 5700W 1-3 Ph (KBP2406-3MP)
- KING ELECTRIC Kb PlatinumX Unit Heater, 480V 5KW 3Ph, 24V Control (KB4805-3MP-PLTMX)
- KING ELECTRIC Kp Portable Baseboard Heater 4Ft 120V 1000W White (KP1210)
- HEAT STORM indoor/outdoor Infrared Space Heater, Garage/Portable Style, 120 Volt, Includes Rollcage Mounting (HS-1500-TRC)
- King Electric Heaters & Furnaces