Kbp Unit Heater 240V 5700W 1-3 Ph
Mfr # KBP2406-3MP
Zoro # G2828740
Product Information
- Brand King Electric
- MFR # KBP2406-3MP
- Zoro # G2828740
- UPC # 93319151884
- Country of Origin United States
- Category Portable Electric Heaters
Description
The KBP is the industry standard for multi-wattage garage / shop heaters. It even provides an idea solution for Greenhouse heating. Designed for rugged performance, the flow-through design efficiently moves air by pulling air from the back of the heater and discharges it out the front, easily heating a large space. With high quality components suitable for both residential and commercial applications, it comes standard with a 3-position switch (Heat/Fan/OFF-DISCONNECT)and a built-in thermostat. The integral fan delay continues to dissipate heat from the elements during the cool down period, maximizing the heat exchange in the room. King’s exclusive dual Pic-A-Watt steel fin elements allow customers to select from a range of wattage options, tailoring the heater to an area’s specific heating requirements.
- •Original Pic-A-Watt® Element
- •Multiple Wattage Options, to Tailor to a Room’s Specific Heating Requirements
- •Patented Smart Limit Protection®
- •Built-in Thermostat
- •Selector Switch: Fan/Heat/Off-Disconnect (1PH Models Only)
- •Long Life Cast Iron Motor
- •Fan Delay To Dissipate Heat
- •Universal Wall/Ceiling Bracket Included
- •Proudly Made in the USA with U.S. & Global Materials
- •5-Year Limited Warranty
- •
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Ultravation 91-006ß Filter (91-006?)
- MAMAC PARTS Outdoor Humidity Transmitter (HU-227-3-VDC-12)
- KOCH Filter, HEPA99.99, Galv, 24x48x5.875" (H19A3X1)
- DAYTON Ducted Evaporative Cooler 4800 cfm, 1000 to 1400 sq. ft., 8.8 gal (4RNP8)
- KING ELECTRIC Kp Portable Baseboard Heater 5Ft 120V 750/1500W 2-Stage Eco White (KP1215-ECO)
- KING ELECTRIC KB ECO2S Electronic 2-Stage Unit Heater, 240V 12Kw 1Ph, W/ Fuse Block, 24V Control, W/ Remote Sensor (KB2412-1-ECO2S-PLUS-FB)
- KING ELECTRIC Kb Unit Heater 240V 12.5Kw 1-Ph Eco W/Bracket (KB2412-1-B2-ECO)
- KING ELECTRIC KTW Horizontal/Vertical Kick Space Heater 240/208V 1500/1125 W/Hi-Low Switch & Recessed Grill Black (KTW2415-HLS-RG-B )
- KING ELECTRIC Kbp Unit Heater 120V 2850W (KBP1230)
- KING ELECTRIC KB ECO2S Electronic 2-Stage Unit Heater, 240V 7.5Kw 1Ph, 24V Control, W/ Remote Sensor (KB2407-1-ECO2S-PLUS)
- PERFECT AIRE Electric Utility Garage Heater (1PHG5000)
- King Electric Portable Electric Heaters