Kbp Unit Heater 208V 5700W 1-3 Ph
Mfr # KBP2006-3MP
Zoro # G2827952
Product Information
- Brand King Electric
- MFR # KBP2006-3MP
- Zoro # G2827952
- UPC # 93319151938
- Country of Origin United States
- Category Portable Electric Heaters
Description
The KBP is the industry standard for multi-wattage garage / shop heaters. It even provides an idea solution for Greenhouse heating. Designed for rugged performance, the flow-through design efficiently moves air by pulling air from the back of the heater and discharges it out the front, easily heating a large space. With high quality components suitable for both residential and commercial applications, it comes standard with a 3-position switch (Heat/Fan/OFF-DISCONNECT)and a built-in thermostat. The integral fan delay continues to dissipate heat from the elements during the cool down period, maximizing the heat exchange in the room. King’s exclusive dual Pic-A-Watt steel fin elements allow customers to select from a range of wattage options, tailoring the heater to an area’s specific heating requirements.
- •Original Pic-A-Watt® Element
- •Multiple Wattage Options, to Tailor to a Room’s Specific Heating Requirements
- •Patented Smart Limit Protection®
- •Built-in Thermostat
- •Selector Switch: Fan/Heat/Off-Disconnect (1PH Models Only)
- •Long Life Cast Iron Motor
- •Fan Delay To Dissipate Heat
- •Universal Wall/Ceiling Bracket Included
- •Proudly Made in the USA with U.S. & Global Materials
- •5-Year Limited Warranty
- •
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "HVAC Insulated-Flex Ducting" Ventilation Duct Hose - 10-Inch by 25-Feet (01-194)
- HONEYWELL SPARK GENERATOR 120/10,000V (Q624A1014)
- DAYTON 36 in Backdraft Damper / Wall Shutter, 39-1/2 in x 39-1/2 in (53DR18)
- ALL-FILTERS 24X30X1 Merv 8 Pleated AC Furnace Air Filter, 6PK (24301.8 6PK)
- KING ELECTRIC Kbp Unit Heater 240V 5700W 1-3 Ph (KBP2406-3MP)
- KING ELECTRIC Kp Portable Baseboard Heater 3Ft 120V 1000W White (KPH1210)
- KING ELECTRIC Kbp Unit Heater 480V 6000W 1-3 Ph W/24V Ctrl (KBP4806-3MP)
- KING ELECTRIC Kb Unit Heater 240V 12.5Kw 1-Ph Eco W/Bracket (KB2412-1-B2-ECO)
- KING ELECTRIC PKB-DT Ductable Portable Unit Heater 208V 10Kw 1-Ph (PKB2410-1-T-DT-FM)
- KING ELECTRIC KB ECO2S Electronic 2-Stage Unit Heater, 240V 5Kw 1Ph, 24V Control, W/ Remote Sensor (KB2405-1-ECO2S-PLUS)
- KING ELECTRIC KTW Horizontal/Vertical Kick Space Heater 120V 1500W W/Hi-Low Switch & Recessed Grill White (KTW1215-HLS-RG-W)
- King Electric Heaters & Furnaces