Shop All Portable Electric Heaters
King Electric
Kb Unit Heater 240V 7.5Kw 1-Ph Eco W/Bracket
Mfr # KB2407-1-B2-ECO
Zoro # G2827298
product price: $1,170.99
/ea
Free Shipping & Returns
$1,170.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand King Electric
- MFR # KB2407-1-B2-ECO
- Zoro # G2827298
- UPC # 93319220405
- Country of Origin United States
- Category Portable Electric Heaters
Description
The ECO2S KB series unit heaters offers unparalleled performance, energy efficiency and user control by incorporating another King innovation, the in-built ECO2S electronic thermostat with remote control. Offering energy efficient 2-stage heating, with Eco mode that automatically uses the lowest wattage needed to heat the room, integrated fan only and timer modes, as well as a remote control for simple operation. Designed for use as primary or supplemental heat sources in warehouses, stores or large garages spaces. Spiral steel elements and high CFM ensure even air distribution producing cooler element operation which prolongs the life of the heater. By combining the highest quality components, with a dynamically balanced fan blade, the KB ECO2S unit heater will provide years of trouble-free service and keep heating bills to a minimum. Includes universal wall/ceiling bracket for simple installation.
Smart ECO2S Energy-Saving Design
2-Stage Heating: Automatically Uses Lowest Wattage Needed
Remote Control Included & Wall Holder
Summer Fan Only & Timer Modes
Built-In Fan Delay To Dissipate Heat
High Mass Steel Fin Heat Exchanger
Patented Smart Limit Protection®
Permanent Lubricated Unit Bearing Motor
Universal Wall/Ceiling Bracket Included
Proudly Made in the USA
5-Year Warranty
Smart ECO2S Energy-Saving Design
2-Stage Heating: Automatically Uses Lowest Wattage Needed
Remote Control Included & Wall Holder
Summer Fan Only & Timer Modes
Built-In Fan Delay To Dissipate Heat
High Mass Steel Fin Heat Exchanger
Patented Smart Limit Protection®
Permanent Lubricated Unit Bearing Motor
Universal Wall/Ceiling Bracket Included
Proudly Made in the USA
5-Year Warranty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNTUF GRECA 76 PC-S.RIDGE S.G. 50in, 5PK (706964)
- MEARS Heat Modulating Thermostat, Two Stage each 22 amp. (M600M)
- DAYTON Frame, Surface Mount (5ZK72)
- YORK Solenoid Valve (025-41558-000)
- KING ELECTRIC KB ECO2S Electronic 2-Stage Unit Heater, 240V 12Kw 1Ph, W/ Fuse Block, 24V Control, W/ Remote Sensor (KB2412-1-ECO2S-PLUS-FB)
- KING ELECTRIC Ekb Garage Heater 240V 5000W W/Stat & Bracket (EKB2450TB)
- KING ELECTRIC KB ECO2S Electronic 2-Stage Unit Heater, 240V 10Kw 1Ph, 24V Control, W/ Remote Sensor (KB2410-1-ECO2S-PLUS)
- KING ELECTRIC KTW Horizontal/Vertical Kick Space Heater 120V 1500W W/Hi-Low Switch & Recessed Grill White (KTW1215-HLS-RG-W)
- KING ELECTRIC Kbp Unit Heater 480V 6000W 1-3 Ph W/24V Ctrl (KBP4806-3MP)
- KING ELECTRIC Kbp Unit Heater 208V 5700W 1-3 Ph (KBP2006-3MP)
- KING ELECTRIC Kb PlatinumX Unit Heater, 240V 5KW 1Ph, 24V Control (KB2405-1-PLTMX)
- King Electric Electric Heaters & Accessories