Shop All Portable Electric Heaters
King Electric
Gh Garage Heater 240V 1Ph 10Kw W/Stat Hi/Low Sw & Bracket
Mfr # GH2410TB
Zoro # G2827934
Free Shipping & Returns
$1,156.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand King Electric
- MFR # GH2410TB
- Zoro # G2827934
- UPC # 93319222805
- Country of Origin United States
- Category Portable Electric Heaters
Description
The GH compact heavy duty unit heater is designed for use as primary or supplemental heat sources in large or exposed areas, including commercial stores, workshops, barns, storage shed and garages to prevent freezing. Spiral finned steel elements and high air volume (CFM) ensure efficient heat exchange producing cooler element operation, prolonging heater life. By combining the highest quality components with a dynamically balanced fan blade, the GH unit heater will provide years of trouble-free service. Includes both a power on indicating light and a red caution light that comes on if the heater stops due to the over temperature limit tripping. A universal wall/ceiling bracket provides for quick and simple installation. The built-in thermostat turns the heater on and off to maintain the desired room temperature or a remote wall thermostat can be used. The heater is prewired to easily convert from the built-in thermostat to a wall mounted line voltage thermostat. The heater can also be controlled by purchasing a transformer relay to operate a remote 24V wall thermostat.
Built-in Thermostat
Adjustable Louvers to Direct Air
Power On & Over-Temp Indicating Lights
High Mass Steel Fin Heat Exchanger
Patented Smart Limit Protection®
Permanent Lubricated Unit Bearing Motor
Universal Wall/Ceiling Bracket Included
Proudly Made in the USA
3-Year Warranty
Built-in Thermostat
Adjustable Louvers to Direct Air
Power On & Over-Temp Indicating Lights
High Mass Steel Fin Heat Exchanger
Patented Smart Limit Protection®
Permanent Lubricated Unit Bearing Motor
Universal Wall/Ceiling Bracket Included
Proudly Made in the USA
3-Year Warranty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATCO Insulated Flexible Duct, 4" Dia. (13602504)
- XPOWER 1 HP, 3600 CFM, 8.5 Amps, 4 Positions, 3 Speeds Air Mover (P-830)
- GLOBAL INDUSTRIAL 36 Portable Tilt Blower Fan, Direct Drive (258320)
- ESSICK AIR Ducted Evaporative Cooler with Motor 4900 cfm, 1200 sq. ft., 9.1 gal. (2YAE1-2HTK7)
- KING ELECTRIC Kbp Unit Heater 480V 6000W 1-3 Ph W/24V Ctrl (KBP4806-3MP)
- KING ELECTRIC Kbp Unit Heater 120V 2850W (KBP1230)
- KING ELECTRIC Kp Portable Baseboard Heater 5Ft 120V 750/1500W 2-Stage Eco White (KP1215-ECO)
- KING ELECTRIC Kb Unit Heater 240V 10Kw 1-Ph Eco W/Bracket (KB2410-1-B2-ECO)
- KING ELECTRIC KB ECO2S Electronic 2-Stage Unit Heater, 240V 12Kw 1Ph, W/ Fuse Block, 24V Control, W/ Remote Sensor (KB2412-1-ECO2S-PLUS-FB)
- KING ELECTRIC KB ECO2S Electronic 2-Stage Unit Heater, 240V 7.5Kw 1Ph, 24V Control, W/ Remote Sensor (KB2407-1-ECO2S-PLUS)
- WORLD & MAIN 6000W HD Indust Heater (CZ225ERG)
- King Electric Heaters & Furnaces