Shop All Electric Fan Coil Heaters
King Electric
Efw Multiwatt Lg Wall Heater Interior And Wall Can Only 208V 4000W
Mfr # EFW2040-MW-HRC
Zoro # G901895757
product price: $414.99
/ea
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand King Electric
- MFR # EFW2040-MW-HRC
- Zoro # G901895757
- UPC # 93319670873
- Country of Origin United States
- Category Electric Fan Coil Heaters
Description
The EFW-MW is a multi-wattage heater designed to be an economical, large wattage wall heater, flexible enough to heat any space. It is commonly used in apartment construction to heat rooms up to 400 square feet, or where a remote thermostat is required on a 4000 Watt-style heater. The NiChrome open-coil element dissipates heat quickly and offers multiple wattage options, tailoring the heater to a rooms’ specific heating requirements. The 4-Pole cast aluminum unit bearing motor is permanently lubricated for years of trouble-free service. Interior and Wall Can Only - Does Not Come With Grill. Economical Design That Redefines Comfort. Multiple Wattage Options, to Tailor to a Room’s Specific Heating Requirements. NiChrome Open Coil Element For Quick Heat Transfer. SureStop High-Temperature Auto-Reset Safety Limit. Long Life Unit Bearing Motor. Available in White & Almond Finishes. Optional Built-In Thermostat Available.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Comet 52" 5-Blade Wht Indoor Ceiling Fan w/Dimmable LED Light Fixture (7233600)
- ESSICK AIR Humidifier Wick (1044)
- AIR HANDLER 20x20x1 Synthetic Pleated Air Filter, MERV 10 (4YUV5)
- MCDONNELL & MILLER Rb-122-E ( Rb-122 ) 120V Probe (RB-122-E)
- KING ELECTRIC Lpwa Lg Arch 277V 4000W W/Tp Stat, White (LPWA2740-TP-W)
- KING ELECTRIC Lpw Series 2 Comfortcraft Wall Heater, 277V 4000W, White Dove (LPW2740T-S2-WD-R)
- KING ELECTRIC Px ComfortCraft 120V, 1500W, Satin Nickel, Color Packaging (PX1215-SN-R)
- KING ELECTRIC Px, Surface Mount Frame, Oiled Bronze (PXSMF-OB)
- KING ELECTRIC Kt Multiwatt Kick Space Heater 120V 1500W W/Sp Stat White (KT1215-MW-T-W)
- KING ELECTRIC W Wall Heater 120V 1500-750W White (W1215-W)
- KING ELECTRIC W Accy Surface Wall Can White (WSC-W)
- King Electric Electric Heaters & Accessories