Shop All Electric Baseboard Heaters
King Electric
CB Baseboard Heater 8' 208V 1500W White
Mfr # 8CB2015BW
Zoro # G401895554
product price: $739.99
/ea
Free Shipping & Returns
$739.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand King Electric
- MFR # 8CB2015BW
- Zoro # G401895554
- UPC # 93319113004
- Country of Origin United States
- Category Electric Baseboard Heaters
Description
King’s premium ceramic electric baseboard heater has over 60 years of proven reliability and performance. The high mass ceramic element design far exceeds the performance of a standard baseboard with thermal storage from the ceramic core and more efficient heat transfer from over-sized aluminum fins. The result is more gentle heating with fewer on/off cycles as the ceramic core slowly heats up and then continues to dissipate heat during the off cycle. Lower surface temperatures and reduced watt density making the heater much safer. A better alternative to water or oil-filled baseboard heaters that can leak due to high pressure created when heating the fluid in a self-contained vessel. High Mass Ceramic Heating-core. Natural Convection Heat. Low Density Heat. Full Length Safety Cutout. Available High Altitude Limit Option. Dent Resistant Die Form Cover. Available in Bright White and Almond.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDI-BOOT Vent Boot Hanger, 90 Degree, 6 x 10, Dia 7 (SBS-6107 NB)
- KOCH FILTER 16x24x4 Standard Capacity Pleated Filter, MERV 8 (102-044-005)
- NAVAC Cart for NRD16T/24M/30M (CART1)
- NU-CALGON Evaporator Cleaner, Liquid, 1 gal, Clear (4166-08)
- KING ELECTRIC CB Baseboard Heater 4' 240/208V 750/562W Almond (4CB2407A)
- KING ELECTRIC CB Baseboard Heater 4" 208V 750W White (4CB2007BW)
- KING ELECTRIC K Baseboard Heater 4' 277/240V 1000/750W White (4K2407BW)
- KING ELECTRIC CB Baseboard Heater 6' 240V 1250W White (6CB2412BW)
- KING ELECTRIC K Baseboard Heater 3' 208V 750W White (3K2007BW)
- KING ELECTRIC K Baseboard Heater 8' 277/240V 2000/1500W White (8K2415BW)
- DAYTON 60" Electric Baseboard Heater, White, 1250W, 120V (3UG79)
- King Electric Electric Baseboard Heaters