Shop All Mouse Pads & Wrist Rests
Kinesis
Freestyle2 Palm Suppor
Mfr # AC806PS-BLK
Zoro # G6226867
product price: $26.45
/ea
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 3"
- Length 7.50"
- Height 0.50"
- Product Type Wrist Rest
Product Information
- Brand Kinesis
- MFR # AC806PS-BLK
- Zoro # G6226867
- UPC # 607998806005
- Country of Origin Unknown
- Category Mouse Pads & Wrist Rests
Dimensions
Width | 3" |
Length | 7.50" |
Height | 0.50" |
Details
Color | Black |
Product Type | Wrist Rest |
Package Type | Retail |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE Fanuc A98l-0031-0026 (A98L-0031-0026 GE FANUC)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 7Ah, Faston (2UKJ5)
- BITTEL Telephone, Single Line Trimline, Black (HT20B)
- MIGHTY MAX BATTERY 12V 35AH SLA Internal Thread Battery for Inverters, Signage (ML35-12INT701)
- KINESIS Freestyle Vip3 Accesso (AC820-BLK)
- ALLSOP Powertrack Wireless Charging Mouse Pad, 13 x 8.75 x 0.25, Gray (32192)
- INNOVERA Innovera 50457 Gel Nonskid Keyboard Wrist Rest; Blue (50457)
- IMAK Wrist Rest, Teal, ergoBeads (IMAA10123)
- SKILLEDPOWER Powertrack Wireless Charging Mousepad, Black (SK2632963)
- FELLOWES Mouse Pad with Microban, Black (5933901)
- ALLSOP Mouse Pad, Blue (ASP30182)
- Kinesis Mouse Pads & Wrist Rests