Shop All Ratchet Tie Downs
Kinedyne
Wood Beam Socket, Steel
Mfr # 1845GRA
Zoro # G4523565
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 43001, 43002 and 2019
- Length 4 in
- Width 3 in
- Material Carbon Steel
- Includes Positive Locking Mechanism
Product Information
- Brand Kinedyne
- MFR # 1845GRA
- Zoro # G4523565
- UPC # 052474001687
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Length | 4 in |
Width | 3 in |
Depth | 3 in |
Overall Length | 4 1/4 in |
Overall Width | 1 7/8 in |
Overall Height | 3 3/8 in |
Details
For Use With | Mfr. No. 43001, 43002 and 2019 |
Item | Wood Beam Socket |
Material | Carbon Steel |
Includes | Positive Locking Mechanism |
End Type | A-Track |
Compatible with Manufacturer Model Number | 2019, 43001, 43002 |
For Use With Mfr. Model Number | 2019, 43001, 43002 |
Description
Wood Beam Socket, Material Carbon Steel, Product Type Wood Beam Socket, Includes Positive Locking Mechanism, End Type A-Track, Overall Height 3 3/8 in, Overall Length 4 1/4 in, Overall Width 1 7/8 in, Compatible with Manufacturer Model Number 2019, 43001, 43002
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE 8 ft Fiberglass Twin Stepladder, 375 lb Capacity (FM1408HD)
- ZORO SELECT Stem Caster, 75 lb. Load Rating, Zn Plated (400K84)
- SILVER SPRING Wheelchair Ramp, 600 lb Load Capacity (SCG-3)
- TMI Curtain Wall, 10 ft H x 6 ft W (999-00078)
- KINEDYNE Cargo Strap, Gold, 10,000 lb., 40 ft. (514084GRA)
- KINEDYNE Tie-Down Strap, Ratchet, 30ft x 2In, 3335lb (513084PAKGRA)
- KINEDYNE Ratchet Strap, Gray, 2 in. Strap W (641601-018GRA)
- KINEDYNE Kinedyne Cargo Control Ratchet Strap 513084 with Wire Hook - 30' x 2" Gold (513084)
- KINEDYNE Cargo Strap, Gold, 5000 lb., 27 ft. (532727GRA)
- KINEDYNE Cargo Strap, Gold, 16,200 lb. (552736GRA)
- ROPE RATCHET Rope Ratchet, Hook, 1/4 In.W, Steel (10016)
- Kinedyne Ratchet Tie Downs