Shop All Winch Straps
Kinedyne
Winch Strap, 30 ft. x 3 In., 5400 lb.
Mfr # 323040GRA
Zoro # G4577185
original price:
$44.39
24% off
new price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cargo Tie Down Adjustment Winch (Not Included)
- Cargo Tie Down Length 30 ft
- Cargo Tie Down Width 3 in
- Working Load Limit 5,400 lb
- Breaking Strength 16,200 lb
Product Information
- Brand Kinedyne
- MFR # 323040GRA
- Zoro # G4577185
- UPC # 052474002066
- Country of Origin China
- Category Winch Straps
Dimensions
Cargo Tie Down Length | 30 ft |
Cargo Tie Down Width | 3 in |
Strap Width | 3" |
Manufacturers Warranty Length | 6 Months |
Strap Length | 30 ft. |
Overall Length | 30 ft |
Overall Width | 3 in |
Description
Winch Strap, Working Load Limit 5,400 lb, Color Yellow, End Type Chain Extension Grab-Hook, Tensile Strength 16,200 lb/in, Tie Down Material Polyester, Overall Width 3 in, Reinforcement Properties General Purpose, Overall Length 30 ft, Features Not Applicable, Standards WSTDA, Adjustment Type Winch, Manufacturers Warranty Length 6 Months, End Material Carbon Steel, Product Type Winch Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROPE RATCHET Rope Ratchet, Hook, 1/4 In.W, Steel (10016)
- PEERLESS CHAIN K-13 1/2 G100 KUPLINK, UPC, 598350013 (598350013)
- ADD-A-LEVEL Work Platform Base, Stackable, Plastic, 2-7/8 In H (A9624B)
- STERLING Sterling Kraken Rigging Rope 5/8 x 200' No Splice KRKN58-200-NS (KRKN58-200-NS)
- KINEDYNE Winch Strap, Gold, 10,000 lb., 27 ft. (222742GRA)
- KINEDYNE Kinedyne Cargo Control Winch Strap 423021 with Flat Hook - 30' x 4" Gold (423021)
- KINEDYNE 4"x30' Rhino Max Winch Strap w/ Flat Hook (4630D3DAS)
- KINEDYNE Kinedyne Winch Strap 423030 with Loop - 30' x 4" Gold (423030)
- KINEDYNE Winch Strap, 30 ft. x 4 In., 5400 lb. (423040GRA)
- KINEDYNE Winch Strap, 30 ft. x 4 In., 5400 lb. (423000GRA)
- FULTON Strap-Winch Heavy Duty, #WS20HD 0600 (WS20HD 0600)
- Kinedyne Winch Straps