Shop All Towing Chains & Cables
Kinedyne
Transport Chain, 4700 Lb, 25 Ft x 5/16 In.
Mfr # 10034-25BXGRA
Zoro # G4588227
Free Shipping & Returns
$88.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Size 5/16 in
- Length 25 ft
- Overall Length 25 ft
- Includes (2) Grab Hooks
Product Information
- Brand Kinedyne
- MFR # 10034-25BXGRA
- Zoro # G4588227
- UPC # 052474016209
- Country of Origin China
- Category Towing Chains & Cables
Dimensions
Size | 5/16 in |
Length | 25 ft |
Overall Length | 25 ft |
Overall Width | 5/16 in |
Trade Size | 5/16 in |
Link Inside Width | 1/2 in |
Link Inside Length | 1 1/4 in |
Description
Straight Chain, Chain Type Transport Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 4,700 lb, Chain Grade 70, Trade Size 5/16 in, Link Inside Length 1 1/4 in, Link Type Straight, Link Inside Width 1/2 in, Overall Length 25 ft, Links per Foot 9, Compatible Fitting Thickness 5/16 in, Includes Hook Hook Included, Hook Type Included Grab Hook, Finish Zinc Plated, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Wc, Head, Man, 7X16, Ss, Ford F650/F750 (705150)
- CUSTOM ACCESSORIES Tire Gauge (74446)
- LUMAPRO Miniature Lamp, 9006XS, 55W, T4 5/8, 12.8V (9006XS)
- SEA-DOG LED Cabin/Reading Light w/Touch Dimmer (400710-3)
- KINEDYNE Transport Chain, 4700 Lb, 16 Ft x 5/16 In. (10034-16BXGRA)
- KINEDYNE Transport Chain, 6600 Lb, 25 Ft x 3/8 In. (10038-25BXGRA)
- KINEDYNE Transport Chain, 4700 Lb, 20 Ft x 5/16 In. (10034-20BXGRA)
- KINEDYNE Transport Chain, 6600 Lb, 20 Ft x 3/8 In. (10038-20BXGRA)
- KINEDYNE Transport Chain, 6600 Lb, 16 Ft x 3/8 In. (10038-16BXGRA)
- PEERLESS CHAIN 20000# 59" AG-SAFETY 25/DRUM, 8607189 (8607189)
- PEERLESS Transport Chain, 16 ft., 11,300 lb. (8612450)
- Kinedyne Towing Chains & Cables