Shop All Tie Down Winches
Kinedyne
Tie Down Winch, Bolt on, 5400 lb.
Mfr # 1820P2GRA
Zoro # G4525771
original price:
$28.85
5% off
new price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 5,400 lb
- Color Black
- Mounting Style Bolt-on
- For Use With Winch Straps
- Overall Height 6 1/2 in
Product Information
- Brand Kinedyne
- MFR # 1820P2GRA
- Zoro # G4525771
- UPC # 052474000055
- Country of Origin China
- Category Tie Down Winches
Dimensions
Overall Height | 6 1/2 in |
Overall Depth | 8 in |
Overall Width | 3 1/2 in |
Compatible Strap Width - Maximum | 4 in |
Details
Working Load Limit | 5,400 lb |
Color | Black |
Mounting Style | Bolt-on |
For Use With | Winch Straps |
Item | Tie Down Winch |
Material | Steel |
Description
Tie Down Winch, Working Load Limit 5,400 lb, Material Steel, Overall Width 3 1/2 in, Overall Height 6 1/2 in, Compatible Strap Width - Maximum 4 in, Overall Depth 8 in, Mounting Type Bolt-On, Color Black, Mounting Location Bottom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Rigid Caster, w/8X2.50 Super-FleXWheel (R-8010-SU)
- MARASTAR Flat Free Wheel, Polyurethane, 350lb, White (00081)
- COTTERMAN 140 in H Steel Rolling Ladder, 11 Steps, 800 lb Load Capacity (2611R2632A1E12B4W5C1P6)
- LITTLE GIANT Extr Heavy Dty Shelf Truck, 5000lb, 24x36", Steel, 3 Shelves, 5000 lb (3GH-2436-8PHK)
- KINEDYNE Tie Down Winch, Weld on, 5400 lb. (1820GRA)
- KINEDYNE Sliding Tie Down Winch, L Style, 5400 lb. (1020GRA)
- KINEDYNE Tie Down Winch, Weld On, 5400 lb. (7820GRA)
- KINEDYNE Kinedyne Standard Profile Sliding Webbing Winch (3820)
- KINEDYNE Sliding Tie Down Winch, C Style, 5400 lb. (5820GRA)
- KINEDYNE Sliding Tie Down Winch, C Style, 5400 lb. (3820SPCGRA)
- KINEDYNE Sliding Tie Down Winch, C Style, 5400 lb. (3820GRA)
- Kinedyne Tie Down Winches