Shop All Ratchet Tie Downs
Kinedyne
Tie-Down Strap, Ratchet, 30ft x 2In, 3335lb
Mfr # 573020GRA
Zoro # G4623963
product price: $47.55
/ea
$47.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cargo Tie Down Adjustment Ratchet
- Cargo Tie Down Length 30 ft
- Cargo Tie Down Width 2 in
- Working Load Limit 3,335 lb
- Breaking Strength 10,000 lb
Product Information
- Brand Kinedyne
- MFR # 573020GRA
- Zoro # G4623963
- UPC # 052474003025
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Cargo Tie Down Length | 30 ft |
Cargo Tie Down Width | 2 in |
Strap Width | 2" |
Strap Length | 30 ft. |
Manufacturers Warranty Length | 6 Months |
Overall Width | 2 in |
Overall Length | 30 ft |
Fixed End Length | 18 in |
Description
Ratchet Strap, Working Load Limit 3,335 lb, Color Yellow, End Type Flat-Hook, Tensile Strength 10,005 lb/in, Tie Down Material Polyester, Overall Width 2 in, Reinforcement Properties General Purpose, Fixed End Length 18 in, Overall Length 30 ft, Features Extended Handle, Wide Handle, Standards WSTDA, Adjustment Type Ratchet, Manufacturers Warranty Length 6 Months, End Material Carbon Steel, Product Type Ratchet Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO Bolt-On Guardrail Reflector, Steel, PK50 (3113-00009)
- LOOS Wire Rope Sleeve, 5/32 In, 122 Copper (SL2-5P)
- SAMSON Dynasorb II Rigging Line 1/2 ft. x 200 ft. (Blue) (DYNASII12-200-NS)
- PENTALIFT Holdown Assemblies, Holdown Assembly Com (802-0608)
- KINEDYNE Cargo Strap, Gold, 20,000 lb., 27 ft. (592736GRA)
- KINEDYNE Cargo Strap, Gold, 10,000 lb., 20 ft. (512020GRA)
- KINEDYNE Logistic Ratchet Strap, Gold, 12 ft. L (531211GRA)
- KINEDYNE Tie-Down Strap, Blue, 1200 lb., 10 ft. (751087GRA)
- KINEDYNE Tie-Down Strap, Blue, 2505 lb., 20 ft. (712081PKGRA)
- KINEDYNE Cargo Strap, Gold, 5000 lb., 27 ft. (532727GRA)
- ZORO SELECT Anchor Ring, Recessed (B801A)
- Kinedyne Ratchet Tie Downs