Shop All Ratchet Tie Downs
Kinedyne
Tie-Down Strap, Ratchet, 30ft x 2In, 3335lb
Mfr # 513084PAKGRA
Zoro # G4575295
original price:
$40.99
15% off
new price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cargo Tie Down Adjustment Ratchet
- Cargo Tie Down Length 30 ft
- Cargo Tie Down Width 2 in
- Working Load Limit 3,335 lb
- Breaking Strength 10,000 lb
Product Information
- Brand Kinedyne
- MFR # 513084PAKGRA
- Zoro # G4575295
- UPC # 052474018302
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Cargo Tie Down Length | 30 ft |
Cargo Tie Down Width | 2 in |
Manufacturers Warranty Length | 6 Months |
Strap Length | 30 ft. |
Strap Width | 2" |
Overall Width | 2 in |
Overall Length | 30 ft |
Fixed End Length | 18 in |
Description
Ratchet Strap, Working Load Limit 3,335 lb, Color Yellow, End Type Wire-Hook, Tensile Strength 10,000 lb/in, Tie Down Material Polyester, Overall Width 2 in, Reinforcement Properties General Purpose, Fixed End Length 18 in, Overall Length 30 ft, Features Wide Handle, Standards WSTDA, Adjustment Type Ratchet, Manufacturers Warranty Length 6 Months, End Material Carbon Steel, Product Type Ratchet Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Chain, Sash, Flat, 100 ft., 225 lb., Weldless (7705032)
- DAYTON Nose /Toe Plate, 8-1/2 X 18 In (NP-050)
- ZORO SELECT Bearing Cover (D121)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 52BF (S52)
- KINEDYNE Tie-Down Strap, Blue, 2500 lb., 15 ft. (711581GRA)
- KINEDYNE Cargo Strap, Gold, 5000 lb., 27 ft. (532727GRA)
- KINEDYNE Cargo Strap, Gold, 16,200 lb., 30 ft., Steel (553021GRA)
- KINEDYNE Cargo Strap, Gold, 16,200 lb., Ratchet (593040GRA)
- KINEDYNE Tie-Down Strap, Blue, 1200 lb., 10 ft., PK4 (711087-4PKGRA)
- KINEDYNE Cargo Strap, Gold, 10,000 lb., 27 ft. (532720GRA)
- ZORO SELECT Tie Down Strap, Wire-Hook, Yellow (55ET67)
- Kinedyne Ratchet Tie Downs