Shop All Ratchet Tie Downs
Kinedyne
Tie-Down Strap, Ratchet, 27ft x 2In, 3335lb
Mfr # 512784PAKGRA
Zoro # G4533103
original price:
$80.31
30% off
new price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cargo Tie Down Adjustment Ratchet
- Cargo Tie Down Length 27 ft
- Cargo Tie Down Width 2 in
- Working Load Limit 3,335 lb
- Breaking Strength 10,000 lb
Product Information
- Brand Kinedyne
- MFR # 512784PAKGRA
- Zoro # G4533103
- UPC # 052474017800
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Cargo Tie Down Length | 27 ft |
Cargo Tie Down Width | 2 in |
Strap Length | 27 ft. |
Strap Width | 2" |
Manufacturers Warranty Length | 6 Months |
Overall Width | 2 in |
Overall Length | 27 ft |
Fixed End Length | 18 in |
Description
Ratchet Strap, Working Load Limit 3,335 lb, Color Yellow, End Type Wire-Hook, Tensile Strength 10,000 lb/in, Tie Down Material Polyester, Overall Width 2 in, Reinforcement Properties General Purpose, Fixed End Length 18 in, Overall Length 27 ft, Features Wide Handle, Standards WSTDA, Adjustment Type Ratchet, Manufacturers Warranty Length 6 Months, End Material Carbon Steel, Product Type Ratchet Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 7/16(11MM) SPRING LINK, 4426140 (4426140)
- GLOBAL INDUSTRIAL Bulk Mover Cart, 9 Bushel, 37-1/2L x 27W x 27H, Gray (B1918448)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 10BF, Type: Light Duty (KG10)
- SERVICE CASTER 6 Inch Semi Steel Wheel Swivel Caster Set with Ball Bearings (SCC-30CS620-SSB-4)
- KINEDYNE Cargo Strap, Gold, 16,200 lb., 30 ft., Steel (553021GRA)
- KINEDYNE Kinedyne Cargo Control Ratchet Strap 512784 with Wire Hook - 27' x 2" Gold (512784)
- KINEDYNE Tie-Down Strap, Blue, 2505 lb., 15 ft. (711500GRA)
- KINEDYNE Tie-Down Strap, Ratchet, 27ft x 2In, 3335lb (512720PAKGRA)
- KINEDYNE Tie-Down Strap, Ratchet, 16ft x 1In, 835lb (711681/45PKGRA)
- KINEDYNE Tie-Down Strap, Ratchet, 12ft x 1In, 835lb (711281/45PKGRA)
- KEEPER Tie-Down, Ratchet, 30 ft. x 2 In., 3333 lb. (04630)
- Kinedyne Tie Downs