Shop All Ratchet Tie Downs
Kinedyne
Tie-Down Strap, Ratchet, 12ft x 1In, 835lb
Mfr # 711281/45PKGRA
Zoro # G4538037
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cargo Tie Down Adjustment Ratchet
- Cargo Tie Down Length 12 ft
- Cargo Tie Down Width 1 in
- Working Load Limit 835 lb
- Breaking Strength 2,505 lb
Product Information
- Brand Kinedyne
- MFR # 711281/45PKGRA
- Zoro # G4538037
- UPC # 052474018876
- Country of Origin United States
- Category Ratchet Tie Downs
Dimensions
Cargo Tie Down Length | 12 ft |
Cargo Tie Down Width | 1 in |
Strap Width | 1" |
Strap Length | 12 ft. |
Manufacturers Warranty Length | 6 Months |
Overall Width | 1 in |
Overall Length | 12 ft |
Fixed End Length | 18 in |
Description
Tie Down Strap, Working Load Limit 835 lb, Color Blue, End Type Wire-Hook, Tensile Strength 2,500 lb/in, Tie Down Material Polyester, Overall Width 1 in, Reinforcement Properties General Purpose, Fixed End Length 18 in, Overall Length 12 ft, Features Not Applicable, Standards WSTDA, Adjustment Type Ratchet, Manufacturers Warranty Length 6 Months, End Material Carbon Steel, Product Type Tie Down Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COFFING HOISTS Coffing Brake Hub Adapter (142J2)
- TANIS Stapled Set Strip Brush, PVC, Length 72 In (RPVC232072)
- LITTLE GIANT LADDERS 6 to 10 ft Fiberglass Compact Safety Cage Platform Stepladder, 375 lb Capacity (19506-815)
- METRO Wire Cart, 24 In. W, 48 In. L, Chrome (4W656)
- KINEDYNE Cargo Strap, Gold, 10,000 lb., 30 ft. (513039GRA)
- KINEDYNE Cargo Strap, Gold, 10,000 lb., 25 ft. (512584GRA)
- KINEDYNE Tie-Down Strap, Ratchet, 30ft x 2In, 3335lb (513020PAKGRA)
- KINEDYNE Tie-Down Strap, Ratchet, 15ft x 1In, 400lb (711587PKGRA)
- KINEDYNE Tie-Down Strap, Black, 1200 lb., 10 ft. (761087PKGRA)
- KINEDYNE Tie-Down Strap, Blue, 1200 lb., 10 ft., PK4 (711087-4PKGRA)
- US CARGO CONTROL Adjust. WheelNet w/ 4” Top Strap, TwistedSnapHook, Ratchet w/ SnapHook (WNADJ4-D-TH-R)
- Kinedyne Tie Downs