Shop All Bungee Cords & Straps
Kinedyne
Tarp Tie, Black, 31 in. L, 3/4 in. W, PK50
Mfr # 2231NRGRA
Zoro # G3813330
product price: $137.99
/pk 50, $2.76/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bungee Length 31 in
- End Type S-Hook
- Bungee Width 3/4 in
- Bungee Material Rubber
- Bungee Thickness 1/4 in
Product Information
- Brand Kinedyne
- MFR # 2231NRGRA
- Zoro # G3813330
- UPC # 052474022170
- Country of Origin Sri Lanka
- Category Bungee Cords & Straps
Dimensions
Bungee Length | 31 in |
Bungee Width | 3/4 in |
Hook Length | 2 5/8 in |
Stretched Bungee Length | 47 in |
Hook Opening Size | 1 in |
Overall Length | 31 in |
Stretch Length - Maximum | 47 in |
Overall Width | 3/4 in |
Details
End Type | S-Hook |
Bungee Material | Rubber |
Bungee Thickness | 1/4 in |
Item | Bungee Strap |
Color | Black |
Hook Opening | 1 in |
Thickness | 1/4 in |
End Material | Steel |
Description
Bungee Strap, Bungee Material Rubber, End Type S-Hook, Hook Length 2 5/8 in, Hook Opening Size 1 in, End Material Steel, Stretch Length - Maximum 47 in, Overall Length 31 in, Overall Width 3/4 in, Thickness 1/4 in, Color Black, Product Type Bungee Strap, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" x 12' Yellow Ratchet Strap w/ Double J Hook (5012WH-Y)
- ZORO SELECT Swivel Stem Caster, TPR, 2 in., 75 lb. (32J923)
- PEERLESS CHAIN 4 LB SLEDGE HAMMER W/HANDLE, 4200410 (4200410)
- MEDCASTER 5" X 3" Non-Marking Polyurethane Swivel Caster, Total Lock Brake, Loads Up To 246 lb (TM05PYP281TLTS02)
- KINEDYNE Tarp Tie, Black, 21 in. L, PK50 (2221NRGRA)
- KINEDYNE EPDM Tarp Tie, Black, 21 in. L, PK50 (2221EPDMGRA)
- KINEDYNE Kinedyne Natural Rubber Tarp Tie - 31in Strap Length 50 Pieces per Box (2231NR)
- KINEDYNE EPDM Tarp Tie, Black, 31 in. L, PK50 (2231EPDMGRA)
- KINEDYNE Kinedyne Natural Rubber Tarp Tie - 21in 50 Pieces per Box (2221NR)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, White (BBS18GW)
- TINKERTOOLS Assorted Bungee Cords - Pack of 12 (TI844374)
- Kinedyne Bungee Cords & Straps