Shop All Tie Down Winches
Kinedyne
Sliding Tie Down Winch, L Style, 5400 lb.
Mfr # 1020GRA
Zoro # G4593653
product price: $42.85
/ea
$42.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 5,500 lb
- Color Black
- Mounting Style Double "L" Style Winch Track
- For Use With Winch Straps
- Material Steel
Product Information
- Brand Kinedyne
- MFR # 1020GRA
- Zoro # G4593653
- UPC # 052474001267
- Country of Origin China
- Category Tie Down Winches
Dimensions
Overall Depth | 8 in |
Overall Width | 3 7/8 in |
Overall Height | 5 13/16 in |
Compatible Strap Width - Maximum | 4 in |
Details
Working Load Limit | 5,500 lb |
Color | Black |
Mounting Style | Double "L" Style Winch Track |
Item | Tie Down Winch |
For Use With | Winch Straps |
Material | Steel |
Description
Tie Down Winch, Working Load Limit 5,500 lb, Material Steel, Overall Width 3 7/8 in, Overall Height 5 13/16 in, Compatible Strap Width - Maximum 4 in, Overall Depth 8 in, Mounting Type Sliding Track, Color Black, Mounting Location Bottom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARGOLOC Ratchet Tie Downs, 1" x 14 ft. (42462)
- PAKE HANDLING TOOLS Powered Lift Truck, 330 lb. Cap, 59" Lift Height, Chain Pulling (PAKWP02)
- ZORO SELECT 24 in D x 49 1/4 in 36 in W (MSB6-2036-95)
- BOATBUCKLE Strap-43" Retract Transom, #F08893 (F08893)
- KINEDYNE Sliding Tie Down Winch, C Style, 5400 lb. (3820GRA)
- KINEDYNE Tie Down Winch, Weld on, 5400 lb. (1820GRA)
- KINEDYNE Kinedyne Standard Profile Sliding Webbing Winch (3820)
- KINEDYNE Tie Down Winch, Bolt on, 5400 lb. (1820P2GRA)
- KINEDYNE Tie Down Winch, Weld On, 5400 lb. (7820GRA)
- KINEDYNE Sliding Tie Down Winch, C Style, 5400 lb. (5820GRA)
- US CARGO CONTROL 4" Storable Weld-On Truck Tie Down Winch (Bottom Mount) (TW410)
- Kinedyne Tie Down Winches