Shop All E-Track Hardware
Kinedyne
Rope Tie-Off, Steel, 6 in. L, 2 in. W, PK2
Mfr # 660001-2PKGRA
Zoro # G4328436
original price:
$19.57
22% off
new price: $15.19
/pk 2, $7.60/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 1,000 lb
- Color Gray
- Length 6 in
- Includes D-Ring
- For Use With Series E/A
Product Information
- Brand Kinedyne
- MFR # 660001-2PKGRA
- Zoro # G4328436
- UPC # 052474022200
- Country of Origin United States
- Category E-Track Hardware
Dimensions
Length | 6 in |
Ring Dia. | 2 in |
Depth | 3/8 in |
Width | 2 in |
Overall Length | 6 in |
Overall Width | 2 in |
Overall Height | 3/8 in |
Details
Working Load Limit | 1,000 lb |
Color | Gray |
Includes | D-Ring |
For Use With | Series E/A |
Finish | Zinc Plated |
Hook Max. Opening | 2 in |
Item | Rope Tie-Off |
Material | Steel |
Ring Thickness | 17/64 in |
Compatible with Manufacturer Model Number | 4900G |
For Use With Mfr. Model Number | 4900G |
Description
Rope Tie-Off, Product Type Rope Tie-Off, Includes D-Ring, Material Steel, Overall Width 2 in, Color Gray, Overall Length 6 in, Overall Height 3/8 in, Compatible with Manufacturer Model Number 4900G, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Track Wheel, 6X2-1/8 1-1/4Rb (WFT-62H-1-1/4)
- MAGLINER Ratchet Strap for Motorized Hand Truck (450003)
- HAMILTON General Purpose Dolly, 900 lb. (AF472-R)
- DAYTON Proof Coil Chain, Natural, 20 ft. L, 800 lb (34RY87)
- KINEDYNE Vertical E-Track (2019GRA)
- KINEDYNE Rope Tie-Off, Polyester Web (660001GRA)
- KINEDYNE Horizontal E-Track (43001GRA)
- KINEDYNE Horizontal E-Track (43002GRA)
- VESTIL Galvanized Cargo Hoops For CB Series Only, PR (CH-7)
- SNAP-LOC Logistic Strap Anchor, Steel, 1000 lb. (SLSZ)
- ERICKSON 4Ft 6000 lb Horizontal E-Track (19147)
- Kinedyne E-Track Hardware