Shop All Towing Rings, Hooks & Tow Eyes
Kinedyne
Ratchet Strap, with Wire Hooks, 2"X30ft.
Mfr # 513084DAS
Zoro # G0752880
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ratchet Strap
- Includes Mfr. No 804 Wide Handle Ratchet; Mfr. No 1006 Wire Hooks; 2084FK Webbing
- Length 30 ft.
- Size (In.) 2"
Product Information
- Brand Kinedyne
- MFR # 513084DAS
- Zoro # G0752880
- UPC # 052474021180
- Country of Origin China
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Length | 30 ft. |
Size (In.) | 2" |
Details
Type | Ratchet Strap |
Includes | Mfr. No 804 Wide Handle Ratchet; Mfr. No 1006 Wire Hooks; 2084FK Webbing |
Item | Ratchet Strap,with Wire Hooks,2"X30ft. |
Description
Ratchet Strap,with Wire Hooks,2 In.X30ft.
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING 05-11 Toyota Tacoma Crystal Housing Headlights Black (2LH-TAC06JM-RS)
- BUYERS PRODUCTS 5 Inch by 4 Inch Amber LED Beacon Light (SL501A)
- GROCO 3/4" NPT Bronze Inline Fuel Valve (FV-750)
- GP-XTREME GP-XTREME H13 9008 2600LM CREE LED KIT For Headlight / Fog / Day Time Running Light GP-H13-Cr-HL-III (GP-H13-Cr-HL-III)
- KINEDYNE Kwik Winder, Flatbed Strap, Winch Winder (10092)
- KINEDYNE Standard Weld-On Webbing Winch (1820P2)
- KINEDYNE Heavy Duty, Ratchet Chain Bind, 3/8"to1/2" (10035MD)
- KINEDYNE Grade, 70 Chain, Grab Hooks, 3/8"X20ft., (1003820BX)
- KINEDYNE Double L Sliding, Standard Winch (1020K)
- KINEDYNE Lever Chain, Binder, 5/16"-3/8" Chain (10036MD)
- RUGGED RIDGE D-RING SHACKLES, 7/8-INCH, RED, STEEL, PAIR (11235.13)
- Kinedyne Towing Rings, Hooks & Tow Eyes