Shop All Ratchet Tie Downs
Kinedyne
Ratchet Strap Storage Bag, For Tie Downs
Mfr # 15602GRA
Zoro # G4556605
product price: $16.75
/ea
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- For Use With Tie Down Strap
- Overall Height 4 in
- Overall Length 9 1/2 in
- Overall Width 3 in
Product Information
- Brand Kinedyne
- MFR # 15602GRA
- Zoro # G4556605
- UPC # 052474017831
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Overall Height | 4 in |
Overall Length | 9 1/2 in |
Overall Width | 3 in |
Details
Color | Orange |
Item | Ratchet Strap Storage Bag |
For Use With | Tie Down Strap |
Material | Nylon |
Type | Ratchet Strap Accessory |
Compatible with Manufacturer Model Number | 512720, 512720PAK, 512739, 512784, 512784PAK, 513020, 513020PAK, 513039, 513060, 513060PAK, 513084, 513084PAK, 532720, 533020, 533039, 533060, 572720, 572720PAK, 573020, 573020PAK |
For Use With Mfr. Model Number | 512720, 512720PAK, 512739, 512784, 512784PAK, 513020, 513020PAK, 513039, 513060, 513060PAK, 513084, 513084PAK, 532720, 533020, 533039, 533060, 572720, 572720PAK, 573020, 573020PAK |
Description
Ratchet Strap Storage Bag, Product Type Strap-Pak Replacement, Material Nylon, Overall Width 3 in, Color Orange, Overall Length 9 1/2 in, Overall Height 4 in, Compatible with Manufacturer Model Number 512720, 512720PAK, 512739, 512784, 512784PAK, 513020, 513020PAK, 513039, 513060, 513060PAK, 513084, 513084PAK, 532720, 533020, 533039, 533060, 572720, 572720PAK, 573020, 573020PAK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENFROE Plate Clamp, 3000lb, Vertical, 0 to 1-1/4In (SCPA-01.50-A)
- DAYTON Nose/Toe Plate, 8-1/2 X 14 In (NP-046)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 19BF (U19)
- GOFFS Manual Hand Crank Roll-Up Mesh Door, 9Ftx10Ft (G1MM9-10)
- KINEDYNE Tie-Down Strap, Blue, 2505 lb., 20 ft. (712081PKGRA)
- KINEDYNE Ratchet Strap, Blue, 1-3/4 in. Strap W (37D1560-006GRA)
- KINEDYNE Tie-Down Strap, Blue, 2500 lb., 15 ft. (711581GRA)
- KINEDYNE Tie-Down Strap, Ratchet, 16ft x 1In, 835lb (711681/45PKGRA)
- KINEDYNE Cargo Strap, Gold, 10,000 lb. (572700GRA)
- KINEDYNE Logistic Ratchet Strap, 16ft x 2In, 1000lb (641601GRA)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 5000 lb, Endless (TE26435)
- Kinedyne Ratchet Tie Downs