Shop All Logistics Straps
Kinedyne
Logistic Strap, with Ratchet, 2"X16ft.,
Mfr # 641601
Zoro # G0752792
original price:
$27.79
1% off
new price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 2"
- Type Logistic Strap
- Includes Mfr. No. 811 Ratchet Buckle; Mfr. No. FE8306-1 Spring Fittings; 4900 Webbing
- Length 16 ft.
Product Information
- Brand Kinedyne
- MFR # 641601
- Zoro # G0752792
- UPC # 052474005364
- Country of Origin China
- Category Logistics Straps
Dimensions
Size (In.) | 2" |
Length | 16 ft. |
Details
Type | Logistic Strap |
Includes | Mfr. No. 811 Ratchet Buckle; Mfr. No. FE8306-1 Spring Fittings; 4900 Webbing |
Item | Logistic Strap,with Ratchet,2"X16ft., |
Description
Logistic Strap,with Ratchet,2 In.X16ft.,
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Transport Chain, 75 ft., 6600 lb. (5440455)
- HARRINGTON Lever Chain Hoist, 1,500 lb Load Capacity, 5 ft Hoist Lift, 7/8 in Hook Opening (LB008-5)
- TRI-ARC Stair Unit Handrail, For Mfr. No. MPASHR2 (MPASHR2)
- VESTIL Guard Rail, 8 in.L, 100lb. (HPRO-RF-36-42-4)
- KINEDYNE Logistics Strap, Cam Buckle, 2"X16ft., (651601)
- KINEDYNE Trailer Door Strap, Steel, 36 in. L (15826GRA)
- KINEDYNE Kinedyne Cargo Control Ratchet Logistic Strap 642001 with Spring Loaded Fitting - 20' x 2" Blue (642001)
- KINEDYNE Kinedyne Cargo Control Cam Logistic Strap 651201 with Spring Loaded Fitting - 12' x 2" Gold (651201)
- WRAP-IT Wrap-It Saw-Tooth 1 in. W X 12 ft. L Orange Lashing Strap 180 lb , 2PK (102-ST-12OR)
- AFTERMARKET 1 New Yellow Heavy Duty Tie Down Strap Replacement S2608CDR (TLU28-0040-RAP)
- BULK-STRAP Cinch Strap, 1" x 48" Size, Black (A0148SSB)
- Kinedyne Tie Downs