Shop All Chain Binders
Kinedyne
Lever Binder Lok
Mfr # 80146GRA
Zoro # G3813315
Sold in multiples of 3 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Fixed
- Trade Size G70 N
- Material Steel
- Color Silver
- Overall Length 10 in
Product Information
- Brand Kinedyne
- MFR # 80146GRA
- Zoro # G3813315
- UPC # 052474022101
- Country of Origin China
- Category Chain Binders
Dimensions
Trade Size G70 | N |
Overall Length | 10 in |
Overall Width | 2 1/2 in |
Details
Item | Lever Binder |
Handle Type | Fixed |
Material | Steel |
Color | Silver |
Description
Lever Binder, Product Type Lever Lock, Material Steel, Overall Width 2 1/2 in, Color Silver, Overall Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARKE Cable Festoon System, C-Track, 8-Wire, 14 AWG, 70' (SFCS8W-14AWG-70)
- DAYTON Manual Chain Hoist, 1000 lb., Lift 8 ft. (1VW54)
- KEEN ECO I-55 Load Wheel Kit for Manual Pallet Jack - Black (KE2583819)
- EOSLIFT Standard EOS13 Replacement Pallet Jack Steering Wheel Set, 7 in. Diameter x 2 in. Hub Length x 20 mm ID (EOS13)
- KINEDYNE Ratchet Load Binder, Fixed, 5400 lb. (10035GRA)
- KINEDYNE Lever Load Binder, Fixed, 5400 lb. (10049GRA)
- KINEDYNE Ratchet Chain Binder (10035XHDGRA)
- KINEDYNE Lever Chain Binder (10046GRA)
- KINEDYNE Lever Load Binder, Fixed, 9200 lb. (10036HDGRA)
- KINEDYNE Fixed Ratchet Load Binder, 9200 lbs. (10035HDGRA)
- B/A PRODUCTS CO Ratchet Load Binder, Fixed, 13,000 lb. (11-RTLB-2)
- Kinedyne Chain Binders