Shop All Shackles
Kinedyne
Grab Hook, Yellow, 3/8 in. Trade Size
Mfr # 10038GHGRA
Zoro # G3813507
original price:
$15.46
10% off
new price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 6,600 lb
- Clevis Pin Diameter 15/32 in
- Hook Attachment Type Clevis
- Includes Clevis Pin and Cotter Attachment
- Attachment Type Clevis
Product Information
Dimensions
Clevis Pin Diameter | 15/32 in |
Clevis Inside Width | 1/2 in |
Hook Reach Length | 2 19/32 in |
Trade Size | 3/8 in |
Compatible Rope Diameter | 3/8 in |
Compatible Chain Trade Size | 3/8 in |
Overall Width | 3/4 in |
Overall Length | 2 1/4 in |
Usable Length | 2 5/8 in |
Hook Opening Width | 1/2 in |
Description
Grab Hook, Hook Type Grab Hook, Working Load Limit 6,600 lb, Lifting Capability Not for Lifting, Grade 70, Material Carbon Steel, Material Thickness 3/4 in, Hook Opening Width 1/2 in, Overall Length 2 1/4 in, Usable Length 2 5/8 in, Overall Width 3/4 in, Eye Inside Diameter Not Applicable, Eye Inside Height Not Applicable, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width 1/2 in, Attachment Type Clevis, Clevis Pin Diameter 15/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULK-STRAP Bulk Webbing, 300 ft. x 2 In., 900 lb. (P02300R)
- CASTERHQ Medium Duty 8"X 2" Green Polyurethane ON Iron Wheel, Swivel Caster (MD8X2PIS4)
- ZORO SELECT Suction Cup Lifter, 8 in Cup Diameter (55JG33)
- ZORO SELECT Post Sleeve, 8 In Dia., 57 In H, Blue (1738BL)
- KINEDYNE Grab Hook, Silver, 3/8 in. Trade Size (101-10312GRA)
- KINEDYNE Anchor Shackle, 5/8 in. Body Size (101-12625GRA)
- KINEDYNE Slip Hook, Yellow, 3/8 in. Trade Size (101-16375GRA)
- KINEDYNE Anchor Shackle, 3/4 in. Body Size (101-12750GRA)
- MAZZELLA Crosby S-209 S/C Carbon Shackle SPA 1/2"2T WLL (1018464)
- RONSTAN Bow Shackle, Screw Pin, 1545 lb. (RF635)
- BARON MFG CO 193Lr-1/4 Anchor Shackle, 0.5 Ton Working Load, Steel, Galvanized (193LR-1/4")
- Kinedyne Shackles