Shop All Cargo Corner Protectors
Kinedyne
Corner Protector, Orange, 24" Size, Plastic
Mfr # VB24GRA
Zoro # G8500390
product price: $23.65
/ea
$23.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Plastic
- For Use With Bulk Strap, Bulk Webbing
- Size 24 in
- Overall Length 24 in
Product Information
- Brand Kinedyne
- MFR # VB24GRA
- Zoro # G8500390
- UPC # 052474022941
- Country of Origin United States
- Category Cargo Corner Protectors
Dimensions
Size | 24 in |
Overall Length | 24 in |
Compatible Webbing Width - Maximum | 4 in |
Top Length | 8 in |
Drop Length | 8 in |
Details
Color | Orange |
Item | Corner Protector |
Material | Plastic |
For Use With | Bulk Strap, Bulk Webbing |
Compatible Tie Down Type | Webbing |
Description
Corner Protector, Color Orange, Compatible Tie Down Type Webbing, Compatible Webbing Width - Maximum 4 in, Drop Length 8 in, Material Plastic, Overall Length 24 in, Top Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 22BF (11F05EG15B22)
- MAGLINER Hand Truck Foam Filled Wheel, 3-1/2 in.W (131010)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 27BF, Axle Shape: Hex (KG27)
- DAYTON Lever Chain Hoist, 6,000 lb Load Capacity, 20 ft Hoist Lift, 1 29/64 in Hook Opening (3TP99)
- KINEDYNE Corner Protector, Black, Rubber (80134GRA)
- KINEDYNE Corner Protector, Red, 46" Size, PK20 (VB2GOGRA)
- KINEDYNE Corner Protector, Orange, 11" Size, Plastic (VB13GRA)
- KINEDYNE Corner Protector, Orange, 36" Size, Plastic (VB36GRA)
- KINEDYNE Kinedyne Plastic Corner Protector, 4"L x 4"W x 4"H, Orange (37025)
- KINEDYNE Plastic Corner Protector for 2-4 in. (37025GRA)
- KINEDYNE Corner Protector, Plastic, For 2-4 In. (37026GRA)
- Kinedyne Cargo Corner Protectors