Shop All Cargo Corner Protectors
Kinedyne
Corner Protector, Black, Rubber
Mfr # 80134GRA
Zoro # G3813288
Sold in multiples of 2 for $26.30
$26.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- For Use With Cable, Chain
- Material Steel
- Size 5 29/32 in x 3 51/64 in
Product Information
- Brand Kinedyne
- MFR # 80134GRA
- Zoro # G3813288
- UPC # 052474022132
- Country of Origin China
- Category Cargo Corner Protectors
Dimensions
Size | 5 29/32 in x 3 51/64 in |
Overall Length | 6 in |
Top Length | 3 3/4 in |
Drop Length | 3 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black |
Item | Corner Protector |
For Use With | Cable, Chain |
Material | Steel |
Compatible Tie Down Type | Chain |
Description
Corner Protector, Color Black, Compatible Tie Down Type Chain, Compatible Webbing Width - Maximum Not Applicable, Drop Length 3 3/4 in, Material Steel, Overall Length 6 in, Top Length 3 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Morse® Mobile Drum Lift and Tilt 400A-96-125 12V 96" High for 55 Gal Drum - Pull Chain Rotation (400A-96-125)
- MAGLINER Wheel 1070 Pu Balloon Cushion (111070)
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb. (31107)
- ZORO SELECT Rigging Line Rope, 1/2 in x 150 ft, Double (20TL65)
- KINEDYNE Kinedyne Plastic Corner Protector, 4"L x 4"W x 4"H, Orange (37025)
- KINEDYNE Corner Protector, Plastic, For 2-4 In. (37026GRA)
- KINEDYNE Corner Protector, Orange, 48" Size, Plastic (VB48GRA)
- KINEDYNE Plastic Corner Protector for 2-4 in. (37025GRA)
- KINEDYNE Corner Protector, Red, 46" Size, PK20 (VB2GOGRA)
- KINEDYNE Corner Protector, Orange, 36" Size, Plastic (VB36GRA)
- PEERLESS CHAIN 4" PLASTIC CORNER, CC5680 (CC5680)
- Kinedyne Cargo Corner Protectors