Shop All Ratchet Tie Downs
Kinedyne
Cargo Strap, Gold, 5000 lb., 30 ft.
Mfr # 573060GRA
Zoro # G3813750
original price:
$60.00
17% off
new price: $49.75
/ea
$49.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cargo Tie Down Adjustment Ratchet
- Cargo Tie Down Length 30 ft
- Cargo Tie Down Width 2 in
- Working Load Limit 1,670 lb
- Breaking Strength 5,000 lb
Product Information
- Brand Kinedyne
- MFR # 573060GRA
- Zoro # G3813750
- UPC # 052474021807
- Country of Origin United States
- Category Ratchet Tie Downs
Dimensions
Cargo Tie Down Length | 30 ft |
Cargo Tie Down Width | 2 in |
Strap Width | 2" |
Manufacturers Warranty Length | 6 Months |
Strap Length | 30 ft. |
Overall Width | 2 in |
Overall Length | 30 ft |
Description
Tie Down Strap, Working Load Limit 1,670 lb, Color Yellow, End Type Wire-Hook, Tensile Strength 5,000 lb/in, Tie Down Material Polyester, Overall Width 2 in, Reinforcement Properties General Purpose, Overall Length 30 ft, Features Extended Handle, Wide Handle, Standards WSTDA, Adjustment Type Ratchet, Manufacturers Warranty Length 6 Months, End Material Steel, Zinc, Product Type Tie Down Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 2 Inch MRI Safe Caster, 12mm Threaded Stem (SCC-TS02S50-TPR-GRY-M12X22-MRI)
- SHEPHERD CASTER 60mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 100 lb (PTW60507BK)
- KNUFFI Edge Guard, Rounded Shape, 1-23/32" D (60-6710)
- DAYTON Round Sling, Endless, 12 ft., 21,200 lb. (2MJP9)
- KINEDYNE Logistic Ratchet Strap, 12ft x 2In, 1000lb (641201GRA)
- KINEDYNE Tie-Down Strap, Ratchet, 30ft x 2In, 1670lb (513060PAKGRA)
- KINEDYNE Logistic Cam Buckle Strap, 20ftx2In, 835lb (652001GRA)
- KINEDYNE Ratchet Strap, Blue, 1-3/4 in. Strap W (37D1560-006GRA)
- KINEDYNE Logistic Ratchet Strap, Gold, 12 ft. L (531211GRA)
- KINEDYNE Cargo Strap, Gold, 20,000 lb., 27 ft. (592736GRA)
- US CARGO CONTROL 2" x 18' Red Ratchet Strap w/ Black Flat Hook (5018FH-RED)
- Kinedyne Tie Downs