Shop All Ratchet Tie Downs
Kinedyne
Cargo Strap, Gold, 16,200 lb., 30 ft., Steel
Mfr # 553021GRA
Zoro # G3813811
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cargo Tie Down Adjustment Ratchet
- Cargo Tie Down Length 30 ft
- Cargo Tie Down Width 3 in
- Working Load Limit 5,400 lb
- Breaking Strength 16,200 lb
Product Information
- Brand Kinedyne
- MFR # 553021GRA
- Zoro # G3813811
- UPC # 052474021746
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Cargo Tie Down Length | 30 ft |
Cargo Tie Down Width | 3 in |
Manufacturers Warranty Length | 6 Months |
Strap Length | 30 ft. |
Strap Width | 3" |
Overall Width | 3 in |
Overall Length | 30 ft |
Fixed End Length | 18 in |
Description
Ratchet Strap, Working Load Limit 5,400 lb, Color Yellow, End Type Flat-Hook, Tensile Strength 16,200 lb/in, Tie Down Material Polyester, Overall Width 3 in, Reinforcement Properties General Purpose, Fixed End Length 18 in, Overall Length 30 ft, Features Extended Handle, Standards WSTDA, Adjustment Type Ratchet, Manufacturers Warranty Length 6 Months, End Material Carbon Steel, Product Type Ratchet Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL White Semi-Permanent Barrier/Railing (SPR-120-W)
- BULLDOG WINCH Roller Fairlead, ATV with 122.5mm mount, textured black (20055T)
- ZORO SELECT Dockplate, Polyethylene, 750 lb, 36 x 48 In (1797)
- LITTLE GIANT Heavy-Duty Wagon Truck, 3500 lb., 24 x 36" (CH-2436-12MR-FSD)
- KINEDYNE Tie-Down Strap, Ratchet, 16ft x 1In, 835lb (711681/45PKGRA)
- KINEDYNE Logistic Ratchet Strap, 20ft x, 2In, 1000lb (642001GRA)
- KINEDYNE Cargo Strap, Gold, 10,000 lb., 30 ft. (513039GRA)
- KINEDYNE Cargo Strap, Gold, 10,000 lb., 20 ft. (512020GRA)
- KINEDYNE Tie-Down Strap, Ratchet, 27ft x 2In, 3335lb (572720PAKGRA)
- KINEDYNE Cargo Strap, Gold, 5000 lb., 20 ft. (512060GRA)
- KINEDYNE Tie-Down Strap, Ratchet, 30ft x 2In, 3335lb (573084GRA)
- Kinedyne Tie Downs